Shop All Output Load Reactors
Kdr-Line Reactors
Output Load Reactor, 480V, 65A
Mfr # KDRULF1P
Zoro # G7022906
product price: $456.99
/ea
Free Shipping & Returns
$456.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9
- Filter Type Ultra Low Z
- Impedance 1.5 %
- Max. HP 50 hp
- Function Reduce Voltage Overshoots and Reflective Wave Due to dV/dT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kdr-Line Reactors
- MFR # KDRULF1P
- Zoro # G7022906
- Country of Origin United States
- Category Output Load Reactors
Dimensions
Width | 9 |
Height | 7 |
Depth | 6 |
Overall Width | 9 in |
For Motor Lead Length | Up to 100 ft |
Overall Height | 7 in |
Overall Depth | 6 in |
Description
Output Reactor, Open, Filter Type Ultra Low Z, Maximum Output Power 50 hp, 480V AC, Maximum Output Current 80 A, Watts Loss 114 W, Overall Height 7 in, Overall Width 9 in, Overall Depth 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE Gearbelt Pulley, L, 26 Grooves (26LH050)
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 75 ft Length, 1,500 psi (TMP-N-575)
- ZORO SELECT Hose Clamp, 4 to 6 In, SAE 88, SS, PK10 (6788170)
- SMC Regulator, 1/8" NPT Port (AR20-N01-1Z-B)
- KDR-LINE REACTORS Output Load Reactor, 480V, 40A (KDRULD4P)
- Kdr-Line Reactors Drive Reactors and Filters