Shop All Output Load Reactors
Kdr-Line Reactors
Output Load Reactor, 480V, 590A
Mfr # KDRULL4P
Zoro # G6599031
Free Shipping & Returns
$2,974.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15
- Application Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
- Impedance 1.5 %
- Phase Three
- Enclosure Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kdr-Line Reactors
- MFR # KDRULL4P
- Zoro # G6599031
- Country of Origin United States
- Category Output Load Reactors
Dimensions
Width | 15 |
Height | 11.38 |
Depth | 11 |
Overall Width | 15 in |
Overall Depth | 11 in |
Overall Height | 11.38 in |
For Motor Lead Length | Up to 100 ft |
Description
Output Reactor, Open, Filter Type Ultra Low Z, Maximum Output Power 500 hp, 480V AC, Maximum Output Current 600 A, Watts Loss 518 W, Overall Height 11.38 in, Overall Width 15 in, Overall Depth 11 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY 1/4X20 Polyurethane Recoil Hose 1/4 Mnpt (LP1420AFZ)
- WORLD WIDE FITTINGS Male JIC Plug (5229X12)
- DAYTON 3VX1400 Cogged V-Belt, 140" Outside Length, 3/8" Top Width, 1 Ribs (2L407)
- CLIMAX METAL PRODUCTS C-018 Set Screw Collar (C-018)
- KDR-LINE REACTORS Output Load Reactor, 480V, 65A (KDRULF1P)
- KDR-LINE REACTORS Output Load Reactor, 480V, 40A (KDRULD4P)
- Kdr-Line Reactors Output Load Reactors