Shop All Output Load Reactors
Kdr-Line Reactors
Output Load Reactor, 480V, 52A
Mfr # KDRULC1P
Zoro # G7244657
Free Shipping & Returns
$437.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 480V AC
- Standards UL Listed
- Features Protects 6-Pulse Rectifiers and Power Conversion Devices, Protects the Drive from Harmful Voltage Spikes, Reduces Harmonics
- Depth 5.0
- Max. HP 40 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kdr-Line Reactors
- MFR # KDRULC1P
- Zoro # G7244657
- Country of Origin United States
- Category Output Load Reactors
Dimensions
Depth | 5.0 |
Width | 7.2 |
Height | 5.75 |
Overall Width | 7.2 in |
Overall Depth | 5 in |
For Motor Lead Length | Up to 100 ft |
Overall Height | 5.75 in |
Description
Output Reactor, Open, Filter Type Ultra Low Z, Maximum Output Power 40 hp, 480V AC, Maximum Output Current 55 A, Watts Loss 114 W, Overall Height 5.75 in, Overall Width 7.2 in, Overall Depth 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON F Series Center Punch Preformed Band Clamp, 2-3/4 ID x 0.022 in Thick, 300 SS, Domestic (FS11)
- CARLISLE 880-8M-30 Synchro-Cog HT Synchronous Belt (880-8M-30)
- ROSTA Elastomeric Tensioner, 30 mm Arm Width (06011003)
- BESSEY Cross Bar, 3" For BC Bearing Heaters (BC 3)
- KDR-LINE REACTORS Output Load Reactor, 480V, 65A (KDRULF1P)
- KDR-LINE REACTORS Output Load Reactor, 480V, 40A (KDRULD4P)
- Kdr-Line Reactors Drive Reactors and Filters