Shop All Output Load Reactors
Kdr-Line Reactors
Output Load Reactor, 480V, 515A
Mfr # KDRULL3P
Zoro # G7159451
product price: $2,541.99
/ea
Free Shipping & Returns
$2,541.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 11
- Impedance 1.5 %
- Phase Three
- Max. Output Amps 515 A
- Filter Type Ultra Low Z
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kdr-Line Reactors
- MFR # KDRULL3P
- Zoro # G7159451
- Country of Origin United States
- Category Output Load Reactors
Dimensions
Depth | 11 |
Width | 15 |
Height | 11.38 |
Overall Height | 11.38 in |
Overall Width | 15 in |
Overall Depth | 11 in |
For Motor Lead Length | Up to 100 ft |
Description
Output Reactor, Open, Filter Type Ultra Low Z, Maximum Output Power 450 hp, 480V AC, Maximum Output Current 600 A, Watts Loss 509 W, Overall Height 11.38 in, Overall Width 15 in, Overall Depth 11 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON BX75 Cogged V-Belt, 78 in Outside Length, 21/32 in Top Width, 13/32 in Thick, 1 Rib, 6A134 (6A134)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Brass Body, Ball Lock, 1/4"-18 Thread Size, H Series (BVHN4-4F)
- FESTO Standards-Based Cylinder DSNU-16-40-PPV-A (DSNU-16-40-PPV-A)
- PARKER Hydraulic Hose Adapter, 1.17" L, 6000 psi (3/4 X 1/2 PTR-SS)
- KDR-LINE REACTORS Output Load Reactor, 480V, 65A (KDRULF1P)
- KDR-LINE REACTORS Output Load Reactor, 480V, 40A (KDRULD4P)
- Kdr-Line Reactors Output Load Reactors