Shop All Output Load Reactors
Kdr-Line Reactors
Output Load Reactor, 480V, 477A
Mfr # KDRULL2P
Zoro # G6937043
product price: $1,836.99
/ea
Free Shipping & Returns
$1,836.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 9.31
- Impedance 1.5 %
- Enclosure Open
- Watts Loss 470 W
- Standards RoHS, UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kdr-Line Reactors
- MFR # KDRULL2P
- Zoro # G6937043
- Country of Origin United States
- Category Output Load Reactors
Dimensions
Depth | 9.31 |
Width | 14.5 |
Height | 11.38 |
For Motor Lead Length | Up to 100 ft |
Overall Depth | 9.31 in |
Overall Width | 14.5 in |
Overall Height | 11.38 in |
Description
Output Reactor, Open, Filter Type Ultra Low Z, Maximum Output Power 400 hp, 480V AC, Maximum Output Current 480 A, Watts Loss 470 W, Overall Height 11.38 in, Overall Width 14.5 in, Overall Depth 9.31 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Ball Bushing, Bore Dia 0.375 In (A61014SS)
- MAIN FILTER Hydraulic Filter, replaces PARKER 925580Q, Pressure Line, 10 micron, Outside-In (MF0058396)
- RULAND Shaft Collar, Clamp, 2Pc, 5mm, 303 SS (MSP-5-SS)
- SUNEX Tools 10,000 PSI Capacity Air Over Hydraulic Foot Pump (4998)
- KDR-LINE REACTORS Output Load Reactor, 480V, 65A (KDRULF1P)
- KDR-LINE REACTORS Output Load Reactor, 480V, 40A (KDRULD4P)
- Kdr-Line Reactors Output Load Reactors