Shop All Output Load Reactors
Kdr-Line Reactors
Output Load Reactor, 480V, 414A
Mfr # KDRULL1P
Zoro # G6821272
Free Shipping & Returns
$1,990.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards RoHS, UL Listed
- Watts Loss 465 W
- Filter Type Ultra Low Z
- Function Reduce Voltage Overshoots and Reflective Wave Due to dV/dT
- Phase Three
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kdr-Line Reactors
- MFR # KDRULL1P
- Zoro # G6821272
- Country of Origin United States
- Category Output Load Reactors
Dimensions
Height | 11.38 |
Depth | 9.31 |
Width | 14.5 |
Overall Depth | 9.31 in |
For Motor Lead Length | Up to 100 ft |
Overall Width | 14.5 in |
Overall Height | 11.38 in |
Description
Output Reactor, Open, Filter Type Ultra Low Z, Maximum Output Power 350 hp, 480V AC, Maximum Output Current 420 A, Watts Loss 465 W, Overall Height 11.38 in, Overall Width 14.5 in, Overall Depth 9.31 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Valve Base, 9/16-18 SAE, Alum, 8-2 Cavity (B08-2-A6T)
- INA Needle Brg, Drawn Cup, Bore 55mm, OD 63mm (HK5520-HLA)
- ALLEN BRADLEY Ac Drive 25BD2P3N104 (25B-D2P3N104)
- QA1 Female Rod End, SS, LH, 7/16-20 (GFL7T)
- KDR-LINE REACTORS Output Load Reactor, 480V, 40A (KDRULD4P)
- KDR-LINE REACTORS Output Load Reactor, 480V, 65A (KDRULF1P)
- Kdr-Line Reactors Drive Reactors and Filters