Shop All Output Load Reactors
Kdr-Line Reactors
Output Load Reactor, 480V, 40A
Mfr # KDRULD4P
Zoro # G6486855
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts Loss 105 W
- Height 6
- Width 7.2
- Function Reduce Voltage Overshoots and Reflective Wave Due to dV/dT
- Features Protects 6-Pulse Rectifiers and Power Conversion Devices, Protects the Drive from Harmful Voltage Spikes, Reduces Harmonics
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kdr-Line Reactors
- MFR # KDRULD4P
- Zoro # G6486855
- Country of Origin United States
- Category Output Load Reactors
Dimensions
Height | 6 |
Width | 7.2 |
Depth | 4.25 |
For Motor Lead Length | Up to 100 ft |
Overall Height | 6 in |
Overall Depth | 4.25 in |
Overall Width | 7.2 in |
Description
Output Reactor, Open, Filter Type Ultra Low Z, Maximum Output Power 30 hp, 480V AC, Maximum Output Current 45 A, Watts Loss 105 W, Overall Height 6 in, Overall Width 7.2 in, Overall Depth 4.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/4" x 1-1/4" x 18 GA Zinc Plated Steel Machine Bushings 15PK (61107)
- VIBCO Pneumatic Vibrator, 4000 vpm (42-2)
- PARKER Solenoid Air Control Valve, 1/8 In, 4-Way (P2LAX591ESHDDN)
- SPEEDAIRE Clevis Bracket, Fit 50, 63mm Bore Cylinder (5VMG3)
- KDR-LINE REACTORS Output Load Reactor, 480V, 65A (KDRULF1P)
- Kdr-Line Reactors Drive Reactors and Filters