Shop All Output Load Reactors
Kdr-Line Reactors
Output Load Reactor, 480V, 361A
Mfr # KDRULJ2P
Zoro # G7196192
Free Shipping & Returns
$1,632.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
- Enclosure Open
- Depth 9.75
- Phase Three
- Input Voltage 480V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kdr-Line Reactors
- MFR # KDRULJ2P
- Zoro # G7196192
- Country of Origin United States
- Category Output Load Reactors
Dimensions
Depth | 9.75 |
Width | 11 |
Height | 9 |
For Motor Lead Length | Up to 100 ft |
Overall Height | 9 in |
Overall Width | 11 in |
Overall Depth | 9.75 in |
Description
Output Reactor, Open, Filter Type Ultra Low Z, Maximum Output Power 300 hp, 480V AC, Maximum Output Current 365 A, Watts Loss 381 W, Overall Height 9 in, Overall Width 11 in, Overall Depth 9.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Vacuum Hand Crank Reel, 1-1/2In. X (V-117-850)
- DIXON 1/2" NPT SS Combination Nipple Threaded (RST1)
- SPEEDAIRE Cylinder Repair Kit, 3 1/4, and 4 InBore (2ZB68)
- TOMPKINS Hydraulic Fitting-Steel04MJ-04MJ-06MP TEE (2601-04-04-06)
- KDR-LINE REACTORS Output Load Reactor, 480V, 40A (KDRULD4P)
- KDR-LINE REACTORS Output Load Reactor, 480V, 65A (KDRULF1P)
- Kdr-Line Reactors Output Load Reactors