Shop All Output Load Reactors
Kdr-Line Reactors
Output Load Reactor, 480V, 34A
Mfr # KDRULD3P
Zoro # G6418431
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Type Ultra Low Z
- Impedance 1.5 %
- Features Protects 6-Pulse Rectifiers and Power Conversion Devices, Protects the Drive from Harmful Voltage Spikes, Reduces Harmonics
- Max. Output Amps 34 A
- Watts Loss 96 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kdr-Line Reactors
- MFR # KDRULD3P
- Zoro # G6418431
- Country of Origin United States
- Category Output Load Reactors
Dimensions
Depth | 4.25 |
Height | 6 |
Width | 7.2 |
Overall Width | 7.2 in |
Overall Height | 6 in |
Overall Depth | 4.25 in |
For Motor Lead Length | Up to 100 ft |
Description
Output Reactor, Open, Filter Type Ultra Low Z, Maximum Output Power 25 hp, 480V AC, Maximum Output Current 35 A, Watts Loss 96 W, Overall Height 6 in, Overall Width 7.2 in, Overall Depth 4.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK 6203 08ZZCG15E C SRIS5, 6200 Series Single Row Deep Groove Ball Bearing (6203 08ZZCG15E C SRIS5)
- INA Thrust Washer, Inside Dia. 1.00 In (TWD1625-HLA)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0110R050WHC, Return Line, 50 micron (ZX-0110R050WHC)
- VALCOOL Coolant Additive, Clear, Pail, 5 gal, 9.7 pH (VAL-U-CLEAN-VP-005U)
- KDR-LINE REACTORS Output Load Reactor, 480V, 40A (KDRULD4P)
- KDR-LINE REACTORS Output Load Reactor, 480V, 65A (KDRULF1P)
- Kdr-Line Reactors Output Load Reactors