Shop All Output Load Reactors
Kdr-Line Reactors
Output Load Reactor, 480V, 302A
Mfr # KDRULJ1P
Zoro # G7070201
Free Shipping & Returns
$1,407.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
- Filter Type Ultra Low Z
- Function Reduce Voltage Overshoots and Reflective Wave Due to dV/dT
- Impedance 1.5 %
- Watts Loss 337 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kdr-Line Reactors
- MFR # KDRULJ1P
- Zoro # G7070201
- Country of Origin United States
- Category Output Load Reactors
Dimensions
Width | 11 |
Height | 9 |
Depth | 9 |
For Motor Lead Length | Up to 100 ft |
Overall Height | 9 in |
Overall Depth | 9 in |
Overall Width | 11 in |
Description
Output Reactor, Open, Filter Type Ultra Low Z, Maximum Output Power 250 hp, 480V AC, Maximum Output Current 310 A, Watts Loss 337 W, Overall Height 9 in, Overall Width 11 in, Overall Depth 9 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Fitting, Straight, 1/2 In Hose, 3/4-16 JIC (1AA6FJ8)
- ZORO SELECT Hose Clamp, 1-1/4 to 2-1/4 In, SAE 28, PK10 (670040028)
- DAYTON DC Motor, PM, TEFC, 1/4 HP, 1750 rpm, 90VDC (2M167A)
- DAYTON BX65 Cogged V-Belt, 68 in Outside Length, 21/32 in Top Width, 13/32 in Thick, 1 Rib, 6A131 (6A131)
- KDR-LINE REACTORS Output Load Reactor, 480V, 65A (KDRULF1P)
- KDR-LINE REACTORS Output Load Reactor, 480V, 40A (KDRULD4P)
- Kdr-Line Reactors Drive Reactors and Filters