Shop All Output Load Reactors
Kdr-Line Reactors
Output Load Reactor, 480V, 27A
Mfr # KDRULD2P
Zoro # G6751893
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 4.25
- Application Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
- Standards UL Listed
- Input Voltage 480V AC
- Filter Type Ultra Low Z
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kdr-Line Reactors
- MFR # KDRULD2P
- Zoro # G6751893
- Country of Origin United States
- Category Output Load Reactors
Dimensions
Depth | 4.25 |
Width | 7.2 |
Height | 6 |
Overall Height | 5.75 in |
Overall Depth | 4.25 in |
Overall Width | 7.2 in |
For Motor Lead Length | Up to 100 ft |
Description
Output Reactor, Open, Filter Type Ultra Low Z, Maximum Output Power 20 hp, 480V AC, Maximum Output Current 27 A, Watts Loss 79 W, Overall Height 5.75 in, Overall Width 7.2 in, Overall Depth 4.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Rubber Feet Kit (HL021300AV)
- INGERSOLL-RAND Anvil Assembly Length (231B-A626)
- FESTO Predetermining Counter PZV-E-C (PZV-E-C)
- SPEEDAIRE Coupler Plug, (M)NPT, 3/8, Steel (30E733)
- KDR-LINE REACTORS Output Load Reactor, 480V, 40A (KDRULD4P)
- KDR-LINE REACTORS Output Load Reactor, 480V, 65A (KDRULF1P)
- Kdr-Line Reactors Output Load Reactors