Shop All Output Load Reactors
Kdr-Line Reactors
Output Load Reactor, 480V, 240A
Mfr # KDRULG1P
Zoro # G6517287
product price: $1,187.99
/ea
Free Shipping & Returns
$1,187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11
- Watts Loss 280 W
- Application Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
- Filter Type Ultra Low Z
- Impedance 1.5 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kdr-Line Reactors
- MFR # KDRULG1P
- Zoro # G6517287
- Country of Origin United States
- Category Output Load Reactors
Dimensions
Width | 11 |
Height | 9 |
Depth | 9 |
For Motor Lead Length | Up to 100 ft |
Overall Height | 9 in |
Overall Depth | 9 in |
Overall Width | 11 in |
Description
Output Reactor, Open, Filter Type Ultra Low Z, Maximum Output Power 200 hp, 480V AC, Maximum Output Current 250 A, Watts Loss 280 W, Overall Height 9 in, Overall Width 11 in, Overall Depth 9 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, 4 Beam Clamp, 8mmx6mm (MWC25-8-6-SS)
- COXREELS Spring Rewind Reel, 3/8" Hose Dia., 10 ft. Length (P-LP-310)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 1/4 HP, 230VAC, Altivar (ATV12H018M2)
- DAYTON Speed Reducer, C-Face, 56C, 87:1 (4Z720)
- KDR-LINE REACTORS Output Load Reactor, 480V, 40A (KDRULD4P)
- KDR-LINE REACTORS Output Load Reactor, 480V, 65A (KDRULF1P)
- Kdr-Line Reactors Output Load Reactors