Shop All Output Load Reactors
Kdr-Line Reactors
Output Load Reactor, 480V, 21A
Mfr # KDRULD1P
Zoro # G7229756
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function Reduce Voltage Overshoots and Reflective Wave Due to dV/dT
- Filter Type Ultra Low Z
- Height 5.75
- Depth 4.25
- Width 7.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kdr-Line Reactors
- MFR # KDRULD1P
- Zoro # G7229756
- Country of Origin United States
- Category Output Load Reactors
Dimensions
Height | 5.75 |
Depth | 4.25 |
Width | 7.2 |
Overall Depth | 4.25 in |
Overall Height | 5.75 in |
Overall Width | 7.2 in |
For Motor Lead Length | Up to 100 ft |
Description
Output Reactor, Open, Filter Type Ultra Low Z, Maximum Output Power 15 hp, 480V AC, Maximum Output Current 21 A, Watts Loss 65 W, Overall Height 5.75 in, Overall Width 7.2 in, Overall Depth 4.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/4, L 1-1/4, PK3 (CB121410)
- TB WOODS Dura-Flex Tire Coupling Element, WE3, Urethane (WE3)
- TRITAN Radial Ball Bearing, PS, 50mm, 6310-2RS (6310 2RS/C3 PRX)
- BELAIRE Air Compressor, 7.5 HP, 80 gal., 1-Phase, Tank Type: Horizontal (318HL)
- KDR-LINE REACTORS Output Load Reactor, 480V, 40A (KDRULD4P)
- KDR-LINE REACTORS Output Load Reactor, 480V, 65A (KDRULF1P)
- Kdr-Line Reactors Drive Reactors and Filters