Shop All Output Load Reactors
Kdr-Line Reactors
Output Load Reactor, 480V, 180A
Mfr # KDRULI2P
Zoro # G6790384
product price: $1,110.99
/ea
Free Shipping & Returns
$1,110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Protects 6-Pulse Rectifiers and Power Conversion Devices, Protects the Drive from Harmful Voltage Spikes, Reduces Harmonics
- Application Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
- Max. Output Amps 180 A
- Impedance 1.5 %
- Input Voltage 480V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kdr-Line Reactors
- MFR # KDRULI2P
- Zoro # G6790384
- Country of Origin United States
- Category Output Load Reactors
Dimensions
Depth | 7.5 |
Height | 9 |
Width | 11 |
For Motor Lead Length | Up to 100 ft |
Overall Height | 9 in |
Overall Depth | 7.5 in |
Overall Width | 11 in |
Description
Output Reactor, Open, Filter Type Ultra Low Z, Maximum Output Power 150 hp, 480V AC, Maximum Output Current 200 A, Watts Loss 299 W, Overall Height 9 in, Overall Width 11 in, Overall Depth 7.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Shaft Collar, Clamp, 1Pc, 1/4 In, Steel (1L656)
- DAYTON Speed Reducer, C-Face, 56C, 12.5:1 (2Z154)
- CONTINENTAL Air Hose, 1/4" ID x 150 ft., Green (IGGN02530-150-G)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1" Bore (SALF205-16G)
- KDR-LINE REACTORS Output Load Reactor, 480V, 65A (KDRULF1P)
- KDR-LINE REACTORS Output Load Reactor, 480V, 40A (KDRULD4P)
- Kdr-Line Reactors Output Load Reactors