Shop All Output Load Reactors
Kdr-Line Reactors
Output Load Reactor, 480V, 156A
Mfr # KDRULI1P
Zoro # G6653762
Free Shipping & Returns
$873.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts Loss 254 W
- Features Protects 6-Pulse Rectifiers and Power Conversion Devices, Protects the Drive from Harmful Voltage Spikes, Reduces Harmonics
- Phase Three
- Width 11
- Filter Type Ultra Low Z
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kdr-Line Reactors
- MFR # KDRULI1P
- Zoro # G6653762
- Country of Origin United States
- Category Output Load Reactors
Dimensions
Width | 11 |
Height | 9 |
Depth | 7.5 |
Overall Depth | 7.5 in |
Overall Height | 9 in |
For Motor Lead Length | Up to 100 ft |
Overall Width | 11 in |
Description
Output Reactor, Open, Filter Type Ultra Low Z, Maximum Output Power 125 hp, 480V AC, Maximum Output Current 160 A, Watts Loss 254 W, Overall Height 9 in, Overall Width 11 in, Overall Depth 7.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Industrial Coupler 3/8" FPT 1/4" (CO 151)
- WEATHERHEAD Hose Adapter, 3/8", NPTF, 1/4", NPTF (3200X6X4)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-1/4 In, SS (1L643)
- CLIMAX METAL PRODUCTS C-137-A Set Screw Collar (C-137-A)
- KDR-LINE REACTORS Output Load Reactor, 480V, 65A (KDRULF1P)
- KDR-LINE REACTORS Output Load Reactor, 480V, 40A (KDRULD4P)
- Kdr-Line Reactors Drive Reactors and Filters