Shop All Output Load Reactors
Kdr-Line Reactors
Output Load Reactor, 480V, 124A
Mfr # KDRULH1P
Zoro # G7130742
Free Shipping & Returns
$801.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9
- Features Protects 6-Pulse Rectifiers and Power Conversion
- Application Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
- Filter Type Ultra Low Z
- Function Reduce Voltage Overshoots and Reflective Wave Due to dV/dT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kdr-Line Reactors
- MFR # KDRULH1P
- Zoro # G7130742
- Country of Origin United States
- Category Output Load Reactors
Dimensions
Height | 9 |
Depth | 7.25 |
Width | 11 |
Overall Depth | 7.25 in |
For Motor Lead Length | Up to 100 ft |
Overall Width | 11 in |
Overall Height | 9 in |
Description
Output Reactor, Open, Filter Type Ultra Low Z, Maximum Output Power 100 hp, 480V AC, Maximum Output Current 130 A, Watts Loss 225 W, Overall Height 9 in, Overall Width 11 in, Overall Depth 7.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Variable Frequency Drive, 2 HP, 200-230V, Cutler-Hammer (DC1-327D0NN-A20CE1)
- D&D 59" Outside Length, 2/3" Top Width, 1 Ribs (B56/5L590)
- MI-T-M Hose Barb (23-0073)
- BETA 1 FILTERS Air/Oil Separator replacement for 22402226 / INGERSOLL RAND (B1AS0001220)
- KDR-LINE REACTORS Output Load Reactor, 480V, 40A (KDRULD4P)
- KDR-LINE REACTORS Output Load Reactor, 480V, 65A (KDRULF1P)
- Kdr-Line Reactors Drive Reactors and Filters