Shop All Input Line Reactors
Kdr-Line Reactors
InputReactor, LowZ, 575/600V, 2.4A, ULType1
Mfr # KDRMA46L1E01
Zoro # G6986427
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 575/600V AC
- Max. HP 1.5 hp
- Max. Output Amps 2.4 A
- Application Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
- Phase Three
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kdr-Line Reactors
- MFR # KDRMA46L1E01
- Zoro # G6986427
- Country of Origin United States
- Category Input Line Reactors
Dimensions
Depth | 6.75 |
Width | 12.5 |
Height | 12.25 |
Overall Height | 12.25 in |
Overall Width | 12.5 in |
Overall Depth | 6.75 in |
Details
Item | Input Line Reactor |
Enclosure | UL Type 1 |
Input Voltage | 575/600V AC |
Max. HP | 1.5 hp |
Max. Output Amps | 2.4 A |
Application | Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems |
Phase | Three |
Filter Type | Low Z |
Watts Loss | 17.2 W |
Standards | RoHS, UL Listed |
Features | Protects 6-Pulse Rectifiers and Power Conversion Devices, Protects the Drive from Harmful Voltage Spikes, Reduces Harmonics |
Impedance | 3 % |
Function | Eliminate AC Drive Nuissance Tripping and Reduce Harmonics |
For Use With | Variable Frequency Drive |
Maximum Output Current | 3.4 A |
Enclosure Type | UL Type 1 |
Maximum Output Power | 1.5 hp |
Frequency | 50/60 Hz |
Description
Input Line Reactor, UL Type 1, Filter Type Low Z, Maximum Output Power 1.5 hp, 575/600V AC, Maximum Output Current 3.4 A, Watts Loss 17.2 W, Overall Height 12.25 in, Overall Width 12.5 in, Overall Depth 6.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR 6000 Series, Single Row, Deep Groove Radial Ball Bearing <=90mm; 17mm ID x 35mm OD x 10mm W; Sealed (6003 2RS C3 Z14)
- ZORO SELECT Sleeve Bearing, 1 3/8 in Bore, PTFE Steel (ZUSAB-PB-917)
- EZO Bearings, 6.00mm Bore Dia., 301 lb. (696ZZP6MC3SRL)
- PIX PIX, A62/4L640, V-Belt 1/2 X 64 (A62/4L640)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 208/240V, 4.6A (KDRMA24L1)
- KDR-LINE REACTORS InputReactor, LowZ, 208/240V, 46.2A, ULType1 (KDRD24LE01)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 460/480V, 124A (KDRULH3L)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 575/600V, 11A (KDRAA49L2)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 460/480V, 21A (KDRULB2L)
- KDR-LINE REACTORS Input Line Reactor, High Z, 460/480V, 2.1A (KDRMA5H1)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 460/480V, 7.6A (KDRAA3L2)
- Kdr-Line Reactors Drive Reactors and Filters