Shop All Input Line Reactors
Kdr-Line Reactors
InputReactor, LowZ, 480V, 65A, ULType1
Mfr # KDRF2LE01
Zoro # G7030624
product price: $868.99
/ea
Free Shipping & Returns
$868.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 460/480V AC
- Max. HP 50 hp
- Max. Output Amps 65 A
- Application Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
- Phase Three
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kdr-Line Reactors
- MFR # KDRF2LE01
- Zoro # G7030624
- Country of Origin United States
- Category Input Line Reactors
Dimensions
Depth | 15.43 |
Width | 15.43 |
Height | 19.13 |
Overall Depth | 15.43 in |
Overall Height | 19.13 in |
Overall Width | 15.43 in |
Details
Item | Input Line Reactor |
Enclosure | UL Type 1 |
Input Voltage | 460/480V AC |
Max. HP | 50 hp |
Max. Output Amps | 65 A |
Application | Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems |
Phase | Three |
Filter Type | Low Z |
Watts Loss | 114 W |
Function | Eliminate AC Drive Nuissance Tripping and Reduce Harmonics |
Standards | RoHS, UL Listed |
Impedance | 3 % |
Features | Protects 6-Pulse Rectifiers and Power Conversion Devices, Protects the Drive from Harmful Voltage Spikes, Reduces Harmonics |
Maximum Output Current | 65 A |
Maximum Output Power | 50 hp |
Enclosure Type | UL Type 1 |
For Use With | Variable Frequency Drive |
Frequency | 50/60 Hz |
Description
Input Line Reactor, UL Type 1, Filter Type Low Z, Maximum Output Power 50 hp, 460/480V AC, Maximum Output Current 65 A, Watts Loss 114 W, Overall Height 19.13 in, Overall Width 15.43 in, Overall Depth 15.43 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOM Oval Run Capacitor, Dual Voltage 370/440, 10 Mfd (10DV)
- D&D 1500mm Outside Length, 9 2/3mm Top Width, 1 Ribs (XPZ1500)
- DODGE 1610 X 1 3/8 Keyway Taper Locking Bushing (1610X1-3/8 KWY 5/16X1/8)
- GATES G81801-0020, Nylon Protective Sleeve - Nylon Protective Sleeve (G81801-0020)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 460/480V, 65A (KDRF2L)
- KDR-LINE REACTORS Input Line Reactor, High Z, 460/480V, 27A (KDRC3H)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 575/600V, 11A (KDRAA49L2)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 460/480V, 124A (KDRULH3L)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 460/480V, 2.1A (KDRMA5L1)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 460/480V, 77A (KDRF4L)
- KDR-LINE REACTORS Input Line Reactor, High Z, 460/480V, 7.6A (KDRAA3H2)
- Kdr-Line Reactors Input Line Reactors