Shop All Input Line Reactors
Kdr-Line Reactors
InputReactor, LowZ, 480V, 52A, ULType1
Mfr # KDRC1LE01
Zoro # G7175987
Free Shipping & Returns
$618.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 460/480V AC
- Max. HP 40 hp
- Max. Output Amps 52 A
- Application Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
- Phase Three
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kdr-Line Reactors
- MFR # KDRC1LE01
- Zoro # G7175987
- Country of Origin United States
- Category Input Line Reactors
Dimensions
Width | 12.5 |
Height | 12.25 |
Depth | 6.75 |
Overall Width | 12.5 in |
Overall Height | 12.25 in |
Overall Depth | 6.75 in |
Details
Item | Input Line Reactor |
Enclosure | UL Type 1 |
Input Voltage | 460/480V AC |
Max. HP | 40 hp |
Max. Output Amps | 52 A |
Application | Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems |
Phase | Three |
Filter Type | Low Z |
Watts Loss | 114 W |
Features | Protects 6-Pulse Rectifiers and Power Conversion Devices, Protects the Drive from Harmful Voltage Spikes, Reduces Harmonics |
Function | Eliminate AC Drive Nuissance Tripping and Reduce Harmonics |
Impedance | 3 % |
Standards | UL Listed |
Enclosure Type | UL Type 1 |
For Use With | Variable Frequency Drive |
Maximum Output Power | 40 hp |
Frequency | 50/60 Hz |
Maximum Output Current | 55 A |
Description
Input Line Reactor, UL Type 1, Filter Type Low Z, Maximum Output Power 40 hp, 460/480V AC, Maximum Output Current 55 A, Watts Loss 114 W, Overall Height 12.25 in, Overall Width 12.5 in, Overall Depth 6.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ Air Filter, 3/8in NPT, 80 cfm, 145 psi (F14923-S)
- INTERSTATE PNEUMATICS Brass Hose Fitting, Connector, 3/8 Inch Swivel Barb x 1/4 Inch Female NPT End, PK 50 (FFS146-50K)
- FESTO Compact Cylinder ADN-40-30-I-P-A (ADN-40-30-I-P-A)
- ZORO SELECT 2" ID x 100 ft PVC Water Suction Hose Clear/WT (45DU60)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 460/480V, 27A (KDRB1L)
- KDR-LINE REACTORS InputReactor, HighZ, 480V, 11A, ULType1 (KDRAA4H2E01)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 460/480V, 77A (KDRF4L)
- KDR-LINE REACTORS InputReactor, LowZ, 480V, 40A, ULType1 (KDRD2LE01)
- KDR-LINE REACTORS InputReactor, HighZ, 480V, 40A, ULType1 (KDRE2HE01)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 460/480V, 2.1A (KDRMA5L1)
- EATON CUTLER-HAMMER AF91 INPUT 480V-AC LINE AND LOAD REACTOR (K64-989-4091)
- Kdr-Line Reactors Input Line Reactors