Shop All Input Line Reactors
Kdr-Line Reactors
InputReactor, LowZ, 480V, 27A, ULType1
Mfr # KDRB1LE01
Zoro # G6423532
product price: $418.99
/ea
Free Shipping & Returns
$418.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 460/480V AC
- Max. HP 20 hp
- Max. Output Amps 27 A
- Application Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
- Phase Three
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kdr-Line Reactors
- MFR # KDRB1LE01
- Zoro # G6423532
- Country of Origin United States
- Category Input Line Reactors
Dimensions
Height | 12.25 |
Width | 12.5 |
Depth | 6.75 |
Overall Depth | 6.75 in |
Overall Width | 12.5 in |
Overall Height | 12.25 in |
Details
Item | Input Line Reactor |
Enclosure | UL Type 1 |
Input Voltage | 460/480V AC |
Max. HP | 20 hp |
Max. Output Amps | 27 A |
Application | Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems |
Phase | Three |
Filter Type | Low Z |
Watts Loss | 79 W |
Function | Eliminate AC Drive Nuissance Tripping and Reduce Harmonics |
Standards | UL Listed |
Features | Protects 6-Pulse Rectifiers and Power Conversion Devices, Protects the Drive from Harmful Voltage Spikes, Reduces Harmonics |
Impedance | 3 % |
For Use With | Variable Frequency Drive |
Frequency | 50/60 Hz |
Enclosure Type | UL Type 1 |
Maximum Output Current | 30 A |
Maximum Output Power | 20 hp |
Description
Input Line Reactor, UL Type 1, Filter Type Low Z, Maximum Output Power 20 hp, 460/480V AC, Maximum Output Current 30 A, Watts Loss 79 W, Overall Height 12.25 in, Overall Width 12.5 in, Overall Depth 6.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Roller Guide, Bottom, 4-way, 17 5/8 in (15354-12)
- DDS Shaft Seal, 85 x 110 x 12 mm., Fluoro Rubber (8511012TCV)
- LEESON 3-Phase Brake Motor, 3/4 HP, 56C Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (114155.00)
- LOC-LINE Extended Element, Gray, 1/4", PK20 (49445-G)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 460/480V, 27A (KDRB1L)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 460/480V, 65A (KDRF2L)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 208/240V, 16.7A (KDRB22L)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 575/600V, 32A (KDRD42L)
- KDR-LINE REACTORS Input Line Reactor, High Z, 460/480V, 14A (KDRAA5H2)
- KDR-LINE REACTORS InputReactor, LowZ, 208/240V, 24.2A, ULType1 (KDRB23LE01)
- KDR-LINE REACTORS InputReactor, HighZ, 480V, 14A, ULType1 (KDRAA5H2E01)
- Kdr-Line Reactors Input Line Reactors