Shop All Input Line Reactors
Kdr-Line Reactors
InputReactor, LowZ, 208/240V, 46.2A, ULType1
Mfr # KDRD24LE01
Zoro # G7083185
product price: $491.99
/ea
Free Shipping & Returns
$491.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 208/240V AC
- Max. HP 15 hp
- Max. Output Amps 46.2 A
- Application Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
- Phase Three
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kdr-Line Reactors
- MFR # KDRD24LE01
- Zoro # G7083185
- Country of Origin United States
- Category Input Line Reactors
Dimensions
Width | 12.5 |
Height | 12.25 |
Depth | 6.75 |
Overall Height | 12.25 in |
Overall Width | 12.5 in |
Overall Depth | 6.75 in |
Details
Item | Input Line Reactor |
Enclosure | UL Type 1 |
Input Voltage | 208/240V AC |
Max. HP | 15 hp |
Max. Output Amps | 46.2 A |
Application | Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems |
Phase | Three |
Filter Type | Low Z |
Watts Loss | 85 W |
Standards | UL Listed |
Features | Protects 6-Pulse Rectifiers and Power Conversion Devices, Protects the Drive from Harmful Voltage Spikes, Reduces Harmonics |
Impedance | 3 % |
Function | Eliminate AC Drive Nuissance Tripping and Reduce Harmonics |
Enclosure Type | UL Type 1 |
Maximum Output Power | 15 hp |
For Use With | Variable Frequency Drive |
Maximum Output Current | 48 A |
Frequency | 50/60 Hz |
Description
Input Line Reactor, UL Type 1, Filter Type Low Z, Maximum Output Power 15 hp, 208/240V AC, Maximum Output Current 48 A, Watts Loss 85 W, Overall Height 12.25 in, Overall Width 12.5 in, Overall Depth 6.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVEJOY U Joint, 1/2 In (D-6B)
- TRITAN Double Riveted Chain, 08B, Double Strand, 10 Ft. (08B-2 X 10FT)
- TOMPKINS Hydraulic Fitting-Steel04MOR-04FJX 90 (6809-04-04)
- PARKER FA51110W Replacement/Interchange Spin-On Filter (MF0058071)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 575/600V, 32A (KDRD42L)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 575/600V, 192A (KDRULI42L)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 460/480V, 7.6A (KDRAA3L2)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 460/480V, 77A (KDRF4L)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 208/240V, 10.6A (KDRAA28L2)
- KDR-LINE REACTORS InputReactor, LowZ, 480V, 27A, ULType1 (KDRB1LE01)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 460/480V, 40A (KDRD2L)
- Kdr-Line Reactors Input Line Reactors