Shop All Input Line Reactors
Kdr-Line Reactors
InputReactor, HighZ, 575/600V, 1.7A, ULType1
Mfr # KDRMA45H1E01
Zoro # G6828665
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure UL Type 1
- Input Voltage 575/600V AC
- Max. HP 1 hp
- Max. Output Amps 1.7 A
- Application Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kdr-Line Reactors
- MFR # KDRMA45H1E01
- Zoro # G6828665
- Country of Origin United States
- Category Input Line Reactors
Dimensions
Width | 12.5 |
Depth | 6.75 |
Height | 12.25 |
Overall Width | 4.45 in |
Overall Depth | 1.78 in |
Overall Height | 3.63 in |
Details
Item | Input Line Reactor |
Enclosure | UL Type 1 |
Input Voltage | 575/600V AC |
Max. HP | 1 hp |
Max. Output Amps | 1.7 A |
Application | Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems |
Phase | Three |
Filter Type | High Z |
Watts Loss | 16.2 W |
Impedance | 5 % |
Features | Protects 6-Pulse Rectifiers and Power Conversion Devices, Protects the Drive from Harmful Voltage Spikes, Reduces Harmonics |
Standards | RoHS, UL Listed |
Function | Eliminate AC Drive Nuissance Tripping and Reduce Harmonics |
Enclosure Type | UL Type 1 |
Frequency | 50/60 Hz |
For Use With | Variable Frequency Drive |
Maximum Output Power | 1 hp |
Maximum Output Current | 2.1 A |
Description
Input Line Reactor, UL Type 1, Filter Type High Z, Maximum Output Power 1 hp, 575/600V AC, Maximum Output Current 2.1 A, Watts Loss 16.2 W, Overall Height 3.63 in, Overall Width 4.45 in, Overall Depth 1.78 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Desiccant Dryer, 4 Stage, 15 CFM (4UDK5)
- POWERDRIVE Split Taper Bushing, Series P1, 3/4 In (P1 X 3/4)
- SKF SKF 6309C3, Single Row Ball Bearings (6309C3)
- NTN Taper Roller Bearing Cup, 2 3/64in Bore (LM67010)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 460/480V, 124A (KDRULH3L)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 208/240V, 4.6A (KDRMA24L1)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 575/600V, 11A (KDRAA49L2)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 460/480V, 240A (KDRULG3L)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 208/240V, 10.6A (KDRAA28L2)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 208/240V, 88A (KDRULF24L)
- KDR-LINE REACTORS Input Line Reactor, High Z, 460/480V, 27A (KDRC3H)
- Kdr-Line Reactors Input Line Reactors