Shop All Input Line Reactors
Kdr-Line Reactors
InputReactor, HighZ, 480V, 27A, ULType1
Mfr # KDRC3HE01
Zoro # G6489375
product price: $512.99
/ea
Free Shipping & Returns
$512.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 460/480V AC
- Max. HP 20 hp
- Max. Output Amps 27 A
- Application Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
- Phase Three
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kdr-Line Reactors
- MFR # KDRC3HE01
- Zoro # G6489375
- Country of Origin United States
- Category Input Line Reactors
Dimensions
Height | 12.25 |
Width | 12.5 |
Depth | 6.75 |
Overall Height | 12.25 in |
Overall Depth | 6.75 in |
Overall Width | 12.5 in |
Details
Item | Input Line Reactor |
Enclosure | UL Type 1 |
Input Voltage | 460/480V AC |
Max. HP | 20 hp |
Max. Output Amps | 27 A |
Application | Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems |
Phase | Three |
Filter Type | High Z |
Watts Loss | 108 W |
Impedance | 5 % |
Features | Protects 6-Pulse Rectifiers and Power Conversion Devices, Protects the Drive from Harmful Voltage Spikes, Reduces Harmonics |
Standards | UL Listed |
Function | Eliminate AC Drive Nuissance Tripping and Reduce Harmonics |
For Use With | Variable Frequency Drive |
Maximum Output Power | 20 hp |
Enclosure Type | UL Type 1 |
Maximum Output Current | 27 A |
Frequency | 50/60 Hz |
Description
Input Line Reactor, UL Type 1, Filter Type High Z, Maximum Output Power 20 hp, 460/480V AC, Maximum Output Current 27 A, Watts Loss 108 W, Overall Height 12.25 in, Overall Width 12.5 in, Overall Depth 6.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 629-2Z, Single Row Ball Bearings (629-2Z)
- L.H. DOTTIE L.H. Dottie 3'' x 2'' Reducing Bushing (R368)
- NORD AC Gearmotor, 3,540.0 in-lb Max. Torque, 90 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (SK572.1-112MP/4, 19.57)
- DDS Shaft Seal, 9 x 15 x 3 mm., Nitrile Rubber (091503VC)
- KDR-LINE REACTORS Input Line Reactor, High Z, 460/480V, 27A (KDRC3H)
- KDR-LINE REACTORS Input Line Reactor, High Z, 460/480V, 52A (KDRF4H)
- KDR-LINE REACTORS InputReactor, LowZ, 208/240V, 24.2A, ULType1 (KDRB23LE01)
- KDR-LINE REACTORS InputReactor, LowZ, 208/240V, 46.2A, ULType1 (KDRD24LE01)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 208/240V, 7.5A (KDRMA27L1)
- KDR-LINE REACTORS Input Line Reactor, High Z, 460/480V, 40A (KDRE2H)
- KDR-LINE REACTORS Input Line Reactor, High Z, 208/240V, 16.7A (KDRB25H)
- Kdr-Line Reactors Drive Reactors and Filters