Shop All Input Line Reactors
Kdr-Line Reactors
InputReactor, HighZ, 480V, 14A, ULType1
Mfr # KDRAA5H2E01
Zoro # G6421213
product price: $307.99
/ea
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 460/480V AC
- Max. HP 10 hp
- Max. Output Amps 14 A
- Application Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
- Phase Three
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kdr-Line Reactors
- MFR # KDRAA5H2E01
- Zoro # G6421213
- Country of Origin United States
- Category Input Line Reactors
Dimensions
Height | 12.25 |
Depth | 6.75 |
Width | 12.5 |
Overall Width | 12.5 in |
Overall Height | 12.25 in |
Overall Depth | 6.75 in |
Details
Item | Input Line Reactor |
Enclosure | UL Type 1 |
Input Voltage | 460/480V AC |
Max. HP | 10 hp |
Max. Output Amps | 14 A |
Application | Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems |
Phase | Three |
Filter Type | High Z |
Watts Loss | 98 W |
Features | Protects 6-Pulse Rectifiers and Power Conversion |
Function | Eliminate AC Drive Nuissance Tripping and Reduce Harmonics |
Impedance | 5 % |
Standards | UL Listed |
For Use With | Variable Frequency Drive |
Frequency | 50/60 Hz |
Maximum Output Current | 14 A |
Enclosure Type | UL Type 1 |
Maximum Output Power | 10 hp |
Description
Input Line Reactor, UL Type 1, Filter Type High Z, Maximum Output Power 10 hp, 460/480V AC, Maximum Output Current 14 A, Watts Loss 98 W, Overall Height 12.25 in, Overall Width 12.5 in, Overall Depth 6.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel16MJ-16MP 45 (2503-16-16)
- A & I PRODUCTS Aramid Blue V-Belt (5/8" X 37" ) 16" x3.5" x0.5" (A-B34K)
- BESTORQ Banded Cogged Belt, 56 in Outside Length, 1.125 in Top Width, 3 Ribs (3/3VX560)
- WEG 00218ET3ESS56CFL, TEFC, 2 hp, 230/460 V, 3 phase, 56HC , 1800 rpm, Footless (00218ET3ESS56CFL)
- KDR-LINE REACTORS Input Line Reactor, High Z, 460/480V, 14A (KDRAA5H2)
- KDR-LINE REACTORS Input Line Reactor, High Z, 460/480V, 2.1A (KDRMA5H1)
- KDR-LINE REACTORS InputReactor, LowZ, 208/240V, 10.6A, ULType1 (KDRAA28L2E01)
- KDR-LINE REACTORS Input Line Reactor, High Z, 208/240V, 46.2A (KDRD22H)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 460/480V, 240A (KDRULG3L)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 208/240V, 7.5A (KDRMA27L1)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 460/480V, 40A (KDRD2L)
- Kdr-Line Reactors Input Line Reactors