Shop All Input Line Reactors
Kdr-Line Reactors
InputReactor, HighZ, 208/240V, 7.5A, ULType1
Mfr # KDRMA26H1E01
Zoro # G6653543
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 208/240V AC
- Max. HP 2 hp
- Max. Output Amps 7.5 A
- Application Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
- Phase Three
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kdr-Line Reactors
- MFR # KDRMA26H1E01
- Zoro # G6653543
- Country of Origin United States
- Category Input Line Reactors
Dimensions
Height | 12.25 |
Depth | 6.75 |
Width | 12.5 |
Overall Height | 12.25 in |
Overall Width | 12.5 in |
Overall Depth | 6.75 in |
Details
Item | Input Line Reactor |
Enclosure | UL Type 1 |
Input Voltage | 208/240V AC |
Max. HP | 2 hp |
Max. Output Amps | 7.5 A |
Application | Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems |
Phase | Three |
Filter Type | High Z |
Watts Loss | 32.5 W |
Standards | RoHS, UL Listed |
Impedance | 5 % |
Function | Eliminate AC Drive Nuissance Tripping and Reduce Harmonics |
Features | Protects 6-Pulse Rectifiers and Power Conversion Devices, Protects the Drive from Harmful Voltage Spikes, Reduces Harmonics |
For Use With | Variable Frequency Drive |
Frequency | 50/60 Hz |
Maximum Output Current | 10 A |
Maximum Output Power | 2 hp |
Enclosure Type | UL Type 1 |
Description
Input Line Reactor, UL Type 1, Filter Type High Z, Maximum Output Power 2 hp, 208/240V AC, Maximum Output Current 10 A, Watts Loss 32.5 W, Overall Height 12.25 in, Overall Width 12.5 in, Overall Depth 6.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Trigger (PN5ZL25004G)
- NTN Radial Ball Bearing, Sealed, 12mm Bore Dia (6001LLBC3/L627)
- MARTIN SPROCKET & GEAR Timing Pulley, 20H200 (20H200)
- NTN NTN 6202U, RadialDeep Groove Ball Brg 15 Mm Id X 35 Mm Od X 11 Mm W Open, NTN 6202U (6202U)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 460/480V, 2.1A (KDRMA5L1)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 460/480V, 40A (KDRD2L)
- KDR-LINE REACTORS Input Line Reactor, High Z, 460/480V, 4.8A (KDRAA2H2)
- KDR-LINE REACTORS Input Line Reactor, High Z, 460/480V, 14A (KDRAA5H2)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 208/240V, 10.6A (KDRAA28L2)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 460/480V, 14A (KDRAA5L2)
- KDR-LINE REACTORS InputReactor, HighZ, 480V, 124A, ULType1 (KDRULI2HE01)
- Kdr-Line Reactors Drive Reactors and Filters