Shop All Input Line Reactors
Kdr-Line Reactors
InputReact., HighZ, 208/240V, 46.2A, ULType1
Mfr # KDRD22HE01
Zoro # G6460081
product price: $601.99
/ea
Free Shipping & Returns
$601.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 208/240V AC
- Max. HP 15 hp
- Max. Output Amps 46.2 A
- Application Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
- Phase Three
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kdr-Line Reactors
- MFR # KDRD22HE01
- Zoro # G6460081
- Country of Origin United States
- Category Input Line Reactors
Dimensions
Height | 12.25 |
Width | 12.5 |
Depth | 6.75 |
Overall Depth | 6.75 in |
Overall Height | 12.25 in |
Overall Width | 12.5 in |
Details
Item | Input Line Reactor |
Enclosure | UL Type 1 |
Input Voltage | 208/240V AC |
Max. HP | 15 hp |
Max. Output Amps | 46.2 A |
Application | Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems |
Phase | Three |
Filter Type | High Z |
Watts Loss | 107.8 W |
Standards | UL Listed |
Function | Eliminate AC Drive Nuissance Tripping and Reduce Harmonics |
Features | Protects 6-Pulse Rectifiers and Power Conversion Devices, Protects the Drive from Harmful Voltage Spikes, Reduces Harmonics |
Impedance | 5 % |
Enclosure Type | UL Type 1 |
Maximum Output Current | 47 A |
Frequency | 50/60 Hz |
Maximum Output Power | 15 hp |
For Use With | Variable Frequency Drive |
Description
Input Line Reactor, UL Type 1, Filter Type High Z, Maximum Output Power 15 hp, 208/240V AC, Maximum Output Current 47 A, Watts Loss 107.8 W, Overall Height 12.25 in, Overall Width 12.5 in, Overall Depth 6.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Lf40Xl-5-3/4" 150/210 Lead Free (LF40XL-5-3)
- DUAL DURA-SYNC TORQUE Timing Belt, D3M, 15 x 810mm PL, T270 (D810-3M-15)
- CRC Corrosion Inhibitor, SP-400, H2, Aerosol Can, 10 oz, Amber (03282)
- DYNABRADE Valve (55041)
- KDR-LINE REACTORS Input Line Reactor, High Z, 208/240V, 46.2A (KDRD22H)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 208/240V, 88A (KDRULF24L)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 208/240V, 16.7A (KDRB22L)
- KDR-LINE REACTORS Input Line Reactor, High Z, 460/480V, 52A (KDRF4H)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 460/480V, 240A (KDRULG3L)
- KDR-LINE REACTORS InputReactor, HighZ, 480V, 27A, ULType1 (KDRC3HE01)
- KDR-LINE REACTORS InputReactor, LowZ, 480V, 21A, ULType1 (KDRB2LE01)
- Kdr-Line Reactors Input Line Reactors