Shop All Input Line Reactors
Kdr-Line Reactors
Input Line Reactor, Low Z, 575/600V, 672A
Mfr # KDRULL43L
Zoro # G9867943
product price: $2,661.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,661.99
Free 30-Day Returns
Key Features
- Enclosure Open
- Input Voltage 575/600V AC
- Max. HP 700 hp
- Max. Output Amps 672 A
- Application Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kdr-Line Reactors
- MFR # KDRULL43L
- Zoro # G9867943
- Country of Origin United States
- Category Input Line Reactors
Dimensions
Height | 11.38 |
Depth | 12 |
Width | 16 |
Overall Height | 11.38 in |
Overall Width | 16 in |
Overall Depth | 12 in |
Details
Item | Input Line Reactor |
Enclosure | Open |
Input Voltage | 575/600V AC |
Max. HP | 700 hp |
Max. Output Amps | 672 A |
Application | Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems |
Phase | Three |
Filter Type | Low Z |
Watts Loss | 836 W |
Function | Eliminate AC Drive Nuissance Tripping and Reduce Harmonics |
Features | Protects 6-Pulse Rectifiers and Power Conversion Devices, Protects the Drive from Harmful Voltage Spikes, Reduces Harmonics |
Standards | UL Listed |
Impedance | 3 % |
Frequency | 50/60 Hz |
Maximum Output Current | 675 A |
Maximum Output Power | 700 hp |
For Use With | Variable Frequency Drive |
Enclosure Type | Open |
Description
Input Line Reactor, Open, Filter Type Low Z, Maximum Output Power 700 hp, 575/600V AC, Maximum Output Current 675 A, Watts Loss 836 W, Overall Height 11.38 in, Overall Width 16 in, Overall Depth 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Auto Drain, For ARO 2000 & 3000 Series (104315)
- FESTO One-Way Flow Control Valve GRLZ-1/8-B (GRLZ-1/8-B)
- NUMATICS Connector, Coil, 22mm DIN, 24VDC (230-365 24V)
- SUPER LUBE 1 gal Gear Oil Bottle Translucent Clear (54101)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 460/480V, 21A (KDRULB2L)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 208/240V, 2.4A (KDRB2L)
- KDR-LINE REACTORS InputReactor, LowZ, 208/240V, 30.8A, ULType1 (KDRD25LE01)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 208/240V, 88A (KDRULF24L)
- KDR-LINE REACTORS InputReactor, LowZ, 208/240V, 24.2A, ULType1 (KDRB23LE01)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 460/480V, 124A (KDRULH3L)
- KDR-LINE REACTORS InputReactor, HighZ, 480V, 124A, ULType1 (KDRULI2HE01)
- Kdr-Line Reactors Drive Reactors and Filters