Shop All Input Line Reactors
Kdr-Line Reactors
Input Line Reactor, Low Z, 460/480V, 77A
Mfr # KDRF4L
Zoro # G6618726
product price: $425.99
/ea
Free Shipping & Returns
$425.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 460/480V AC
- Max. HP 60 hp
- Max. Output Amps 77 A
- Application Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
- Phase Three
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kdr-Line Reactors
- MFR # KDRF4L
- Zoro # G6618726
- Country of Origin United States
- Category Input Line Reactors
Dimensions
Width | 9 |
Depth | 6 |
Height | 7 |
Overall Height | 7 in |
Overall Depth | 6 in |
Overall Width | 9 in |
Details
Item | Input Line Reactor |
Enclosure | Open |
Input Voltage | 460/480V AC |
Max. HP | 60 hp |
Max. Output Amps | 77 A |
Application | Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems |
Phase | Three |
Filter Type | Low Z |
Watts Loss | 169 W |
Features | Protects 6-Pulse Rectifiers and Power Conversion Devices, Protects the Drive from Harmful Voltage Spikes, Reduces Harmonics |
Function | Eliminate AC Drive Nuissance Tripping and Reduce Harmonics |
Impedance | 3 % |
Standards | RoHS, UL Listed |
Frequency | 50/60 Hz |
Maximum Output Current | 77 A |
Enclosure Type | Open |
For Use With | Variable Frequency Drive |
Maximum Output Power | 60 hp |
Description
Input Line Reactor, Open, Filter Type Low Z, Maximum Output Power 60 hp, 460/480V AC, Maximum Output Current 77 A, Watts Loss 169 W, Overall Height 7 in, Overall Width 9 in, Overall Depth 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Split-Phase Belt Drive Motor, 1/3, 1/6 HP, 56 Frame, 115V AC Voltage, 1,725/1,140 Nameplate RPM (5K654)
- MAIN FILTER Hydraulic Filter, replaces PARKER 932622Q, Pressure Line, 3 micron, Outside-In (MF0059612)
- BROWNING 2 Groove Cast Iron Fhp - Bushed Sheave, 2AK34H (2AK34H)
- PARKER Solenoid Air Control Valve, 1/8 In, 24VDC (B360BB549C)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 575/600V, 192A (KDRULI42L)
- KDR-LINE REACTORS InputReactor, LowZ, 480V, 21A, ULType1 (KDRB2LE01)
- KDR-LINE REACTORS Input Line Reactor, High Z, 460/480V, 11A (KDRAA4H2)
- KDR-LINE REACTORS Input Line Reactor, High Z, 460/480V, 40A (KDRE2H)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 575/600V, 11A (KDRAA49L2)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 460/480V, 27A (KDRB1L)
- KDR-LINE REACTORS InputReact., HighZ, 208/240V, 46.2A, ULType1 (KDRD22HE01)
- Kdr-Line Reactors Input Line Reactors