Shop All Input Line Reactors
Kdr-Line Reactors
Input Line Reactor, Low Z, 460/480V, 65A
Mfr # KDRF2L
Zoro # G6989473
Free Shipping & Returns
$453.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 460/480V AC
- Max. HP 50 hp
- Max. Output Amps 65 A
- Application Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
- Phase Three
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kdr-Line Reactors
- MFR # KDRF2L
- Zoro # G6989473
- Country of Origin United States
- Category Input Line Reactors
Dimensions
Depth | 6 |
Width | 9 |
Height | 7 |
Overall Height | 7 in |
Overall Depth | 6 in |
Overall Width | 9 in |
Details
Item | Input Line Reactor |
Enclosure | Open |
Input Voltage | 460/480V AC |
Max. HP | 50 hp |
Max. Output Amps | 65 A |
Application | Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems |
Phase | Three |
Filter Type | Low Z |
Watts Loss | 114 W |
Impedance | 3 % |
Function | Eliminate AC Drive Nuissance Tripping and Reduce Harmonics |
Features | Protects 6-Pulse Rectifiers and Power Conversion Devices, Protects the Drive from Harmful Voltage Spikes, Reduces Harmonics |
Standards | RoHS, UL Listed |
Maximum Output Power | 50 hp |
For Use With | Variable Frequency Drive |
Enclosure Type | Open |
Frequency | 50/60 Hz |
Maximum Output Current | 65 A |
Description
Input Line Reactor, Open, Filter Type Low Z, Maximum Output Power 50 hp, 460/480V AC, Maximum Output Current 65 A, Watts Loss 114 W, Overall Height 7 in, Overall Width 9 in, Overall Depth 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAON Motor, 3/4 HP, 460V (R1747B)
- DYNABRADE DYNASWIVEL FITTING (DB94300)
- LUBRIPLATE Htcl-Fg 220, 4/1 Gal, H-1/Food Grade Synthetic Ester For Oven Chains, Iso-220 (L0947-057)
- SKF SKF-2304E 2RS1TN9, Self Aligning Ball Brgs, 2304E 2RS1TN9 (2304E 2RS1TN9)
- KDR-LINE REACTORS InputReactor, HighZ, 480V, 124A, ULType1 (KDRULI2HE01)
- KDR-LINE REACTORS InputReactor, HighZ, 480V, 40A, ULType1 (KDRE2HE01)
- KDR-LINE REACTORS InputReactor, LowZ, 480V, 21A, ULType1 (KDRB2LE01)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 575/600V, 192A (KDRULI42L)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 460/480V, 124A (KDRULH3L)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 460/480V, 7.6A (KDRAA3L2)
- KDR-LINE REACTORS Input Line Reactor, High Z, 460/480V, 14A (KDRAA5H2)
- Kdr-Line Reactors Input Line Reactors