Shop All Input Line Reactors
Kdr-Line Reactors
Input Line Reactor, Low Z, 460/480V, 52A
Mfr # KDRC1L
Zoro # G7199665
product price: $331.99
/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 460/480V AC
- Max. HP 40 hp
- Max. Output Amps 52 A
- Application Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
- Phase Three
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kdr-Line Reactors
- MFR # KDRC1L
- Zoro # G7199665
- Country of Origin United States
- Category Input Line Reactors
Dimensions
Height | 5.75 |
Width | 7.2 |
Depth | 5.0 |
Overall Depth | 5 in |
Overall Width | 7.2 in |
Overall Height | 5.75 in |
Details
Item | Input Line Reactor |
Enclosure | Open |
Input Voltage | 460/480V AC |
Max. HP | 40 hp |
Max. Output Amps | 52 A |
Application | Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems |
Phase | Three |
Filter Type | Low Z |
Watts Loss | 114 W |
Impedance | 3 % |
Standards | UL Listed |
Features | Protects 6-Pulse Rectifiers and Power Conversion Devices, Protects the Drive from Harmful Voltage Spikes, Reduces Harmonics |
Function | Eliminate AC Drive Nuissance Tripping and Reduce Harmonics |
For Use With | Variable Frequency Drive |
Maximum Output Current | 55 A |
Frequency | 50/60 Hz |
Maximum Output Power | 40 hp |
Enclosure Type | Open |
Description
Input Line Reactor, Open, Filter Type Low Z, Maximum Output Power 40 hp, 460/480V AC, Maximum Output Current 55 A, Watts Loss 114 W, Overall Height 5.75 in, Overall Width 7.2 in, Overall Depth 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Series F Flow Control Valve, Brass, 1/4" (BFC400)
- WINSMITH Speed Reducer, C-Face, 56C, 50:1 (E24MWNS, 50:1, 56C)
- WESTWARD Oiler, Lever, 13 oz, Flexible Spout (2LAJ8)
- FESTO Short-Stroke Cylinder ADVC-16-10-A-P-A (ADVC-16-10-A-P-A)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 460/480V, 77A (KDRF4L)
- KDR-LINE REACTORS InputReactor, LowZ, 208/240V, 30.8A, ULType1 (KDRD25LE01)
- KDR-LINE REACTORS Input Line Reactor, High Z, 460/480V, 3.4A (KDRAA1H2)
- KDR-LINE REACTORS InputReactor, LowZ, 208/240V, 46.2A, ULType1 (KDRD24LE01)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 460/480V, 11A (KDRAA4L2)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 575/600V, 192A (KDRULI42L)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 208/240V, 4.6A (KDRMA24L1)
- Kdr-Line Reactors Drive Reactors and Filters