Shop All Input Line Reactors
Kdr-Line Reactors
Input Line Reactor, Low Z, 460/480V, 40A
Mfr # KDRD2L
Zoro # G6966836
product price: $360.99
/ea
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 460/480V AC
- Max. HP 30 hp
- Max. Output Amps 40 A
- Application Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
- Phase Three
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kdr-Line Reactors
- MFR # KDRD2L
- Zoro # G6966836
- Country of Origin United States
- Category Input Line Reactors
Dimensions
Height | 5.75 |
Width | 7.2 |
Depth | 4.25 |
Overall Height | 5.75 in |
Overall Depth | 4.25 in |
Overall Width | 7.2 in |
Details
Item | Input Line Reactor |
Enclosure | Open |
Input Voltage | 460/480V AC |
Max. HP | 30 hp |
Max. Output Amps | 40 A |
Application | Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems |
Phase | Three |
Filter Type | Low Z |
Watts Loss | 105 W |
Impedance | 3 % |
Features | Protects 6-Pulse Rectifiers and Power Conversion Devices, Protects the Drive from Harmful Voltage Spikes, Reduces Harmonics |
Function | Eliminate AC Drive Nuissance Tripping and Reduce Harmonics |
Standards | UL Listed |
Enclosure Type | Open |
For Use With | Variable Frequency Drive |
Frequency | 50/60 Hz |
Maximum Output Power | 30 hp |
Maximum Output Current | 45 A |
Description
Input Line Reactor, Open, Filter Type Low Z, Maximum Output Power 30 hp, 460/480V AC, Maximum Output Current 45 A, Watts Loss 105 W, Overall Height 5.75 in, Overall Width 7.2 in, Overall Depth 4.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Pushbutton Actuator AT-06-B (AT-06-B)
- CLIMAX METAL PRODUCTS H1C-218 One-Piece Clamping Collar Recessed Screw (H1C-218)
- TRITAN Sprocket, Metric- 3/8-in. Pitch, 11 Hardened Teeth, 10mm Finished Bore with Keyway & Set Screws (06BS11H X 10)
- NTN Tapered Roller Bearing Cup (4T-HM88510PX2)
- KDR-LINE REACTORS InputReactor, LowZ, 480V, 40A, ULType1 (KDRD2LE01)
- KDR-LINE REACTORS InputReactor, LowZ, 208/240V, 46.2A, ULType1 (KDRD24LE01)
- KDR-LINE REACTORS Input Line Reactor, High Z, 460/480V, 2.1A (KDRMA5H1)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 460/480V, 124A (KDRULH3L)
- KDR-LINE REACTORS Input Line Reactor, High Z, 208/240V, 16.7A (KDRB25H)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 208/240V, 7.5A (KDRMA27L1)
- KDR-LINE REACTORS InputReactor, LowZ, 208/240V, 30.8A, ULType1 (KDRD25LE01)
- Kdr-Line Reactors Input Line Reactors