Shop All Input Line Reactors
Kdr-Line Reactors
Input Line Reactor, Low Z, 460/480V, 240A
Mfr # KDRULG3L
Zoro # G7100572
product price: $1,317.99
/ea
Free Shipping & Returns
$1,317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure Open
- Input Voltage 460/480V AC
- Max. HP 200 hp
- Max. Output Amps 240 A
- Application Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kdr-Line Reactors
- MFR # KDRULG3L
- Zoro # G7100572
- Country of Origin United States
- Category Input Line Reactors
Dimensions
Height | 9 |
Depth | 9 |
Width | 11 |
Overall Height | 9 in |
Overall Width | 11 in |
Overall Depth | 9 in |
Details
Item | Input Line Reactor |
Enclosure | Open |
Input Voltage | 460/480V AC |
Max. HP | 200 hp |
Max. Output Amps | 240 A |
Application | Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems |
Phase | Three |
Filter Type | Low Z |
Watts Loss | 280 W |
Impedance | 3 % |
Features | Protects 6-Pulse Rectifiers and Power Conversion |
Standards | RoHS, UL Listed |
Function | Eliminate AC Drive Nuissance Tripping and Reduce Harmonics |
Enclosure Type | Open |
Maximum Output Power | 200 hp |
For Use With | Variable Frequency Drive |
Frequency | 50/60 Hz |
Maximum Output Current | 240 A |
Description
Input Line Reactor, Open, Filter Type Low Z, Maximum Output Power 200 hp, 460/480V AC, Maximum Output Current 240 A, Watts Loss 280 W, Overall Height 9 in, Overall Width 11 in, Overall Depth 9 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 5200 Series Double Row Angular Contact, 5211ZZ (5211ZZ)
- CENTURY Pool Pump Motor, Capacitor-Start, 1 1/2 HP, 48Y Frame, 3,450 Nameplate RPM (BN35V1)
- COMPONENT HARDWARE OD Steel Flat Bearing Roller, 1-5/16" (B30-1034)
- FESTO Push-In Bulkhead Connector QSS-6 (QSS-6)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 208/240V, 7.5A (KDRMA27L1)
- KDR-LINE REACTORS InputReactor, HighZ, 480V, 27A, ULType1 (KDRC3HE01)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 208/240V, 16.7A (KDRB22L)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 460/480V, 7.6A (KDRAA3L2)
- KDR-LINE REACTORS Input Line Reactor, High Z, 460/480V, 11A (KDRAA4H2)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 208/240V, 4.6A (KDRMA24L1)
- KDR-LINE REACTORS Input Line Reactor, High Z, 460/480V, 27A (KDRC3H)
- Kdr-Line Reactors Drive Reactors and Filters