Shop All Input Line Reactors
Kdr-Line Reactors
Input Line Reactor, Low Z, 460/480V, 21A
Mfr # KDRULB2L
Zoro # G6883195
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 460/480V AC
- Max. HP 15 hp
- Max. Output Amps 21 A
- Application Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
- Phase Three
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kdr-Line Reactors
- MFR # KDRULB2L
- Zoro # G6883195
- Country of Origin United States
- Category Input Line Reactors
Dimensions
Width | 6 |
Depth | 4.0 |
Height | 5.0 |
Overall Depth | 4 in |
Overall Height | 5 in |
Overall Width | 6 in |
Details
Item | Input Line Reactor |
Enclosure | Open |
Input Voltage | 460/480V AC |
Max. HP | 15 hp |
Max. Output Amps | 21 A |
Application | Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems |
Phase | Three |
Filter Type | Low Z |
Watts Loss | 65 W |
Features | Protects 6-Pulse Rectifiers and Power Conversion Devices, Protects the Drive from Harmful Voltage Spikes, Reduces Harmonics |
Standards | UL Listed |
Impedance | 3 % |
Function | Eliminate AC Drive Nuissance Tripping and Reduce Harmonics |
Enclosure Type | Open |
Maximum Output Power | 15 hp |
Frequency | 50/60 Hz |
Maximum Output Current | 30 A |
For Use With | Variable Frequency Drive |
Description
Input Line Reactor, Open, Filter Type Low Z, Maximum Output Power 15 hp, 460/480V AC, Maximum Output Current 30 A, Watts Loss 65 W, Overall Height 5 in, Overall Width 6 in, Overall Depth 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Preformed Band Clamp, K ST, 1-1/4" (K5)
- DAYTON 1F574 Flange Mount Bearing (2 Bolt) (1F574)
- NACHI 6300 Series Deep Groove Radial Ball Brg, 6308-2NSE9 (6308-2NSE9)
- MTK Roller Bearing, 35mm Bore, 72mm, 17mmW, Agency Compliance: ABMA (NUP 207 E/C3)
- KDR-LINE REACTORS InputReactor, LowZ, 480V, 21A, ULType1 (KDRB2LE01)
- KDR-LINE REACTORS InputReactor, LowZ, 480V, 52A, ULType1 (KDRC1LE01)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 460/480V, 27A (KDRB1L)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 208/240V, 16.7A (KDRB22L)
- KDR-LINE REACTORS InputReactor, HighZ, 480V, 27A, ULType1 (KDRC3HE01)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 460/480V, 240A (KDRULG3L)
- KDR-LINE REACTORS InputReactor, HighZ, 480V, 14A, ULType1 (KDRAA5H2E01)
- Kdr-Line Reactors Drive Reactors and Filters