Shop All Input Line Reactors
Kdr-Line Reactors
Input Line Reactor, Low Z, 208/240V, 88A
Mfr # KDRULF24L
Zoro # G6822426
product price: $515.99
/ea
Free Shipping & Returns
$515.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 208/240V AC
- Max. HP 30 hp
- Max. Output Amps 88 A
- Application Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
- Phase Three
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kdr-Line Reactors
- MFR # KDRULF24L
- Zoro # G6822426
- Country of Origin United States
- Category Input Line Reactors
Dimensions
Depth | 7 |
Width | 9 |
Height | 7 |
Overall Height | 7 in |
Overall Depth | 7 in |
Overall Width | 9 in |
Details
Item | Input Line Reactor |
Enclosure | Open |
Input Voltage | 208/240V AC |
Max. HP | 30 hp |
Max. Output Amps | 88 A |
Application | Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems |
Phase | Three |
Filter Type | Low Z |
Watts Loss | 135 W |
Features | Protects 6-Pulse Rectifiers and Power Conversion Devices, Protects the Drive from Harmful Voltage Spikes, Reduces Harmonics |
Function | Eliminate AC Drive Nuissance Tripping and Reduce Harmonics |
Standards | RoHS, UL Listed |
Impedance | 3 % |
Enclosure Type | Open |
Frequency | 50/60 Hz |
Maximum Output Current | 100 A |
For Use With | Variable Frequency Drive |
Maximum Output Power | 30 hp |
Description
Input Line Reactor, Open, Filter Type Low Z, Maximum Output Power 30 hp, 208/240V AC, Maximum Output Current 100 A, Watts Loss 135 W, Overall Height 7 in, Overall Width 9 in, Overall Depth 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Split Collar, Dbl 2-3/8"x1-1/2"x9/16"SS (SC2-1500-SS)
- CHIEF WC Welded Hydraulic Cylinder: 2 Bore x 16 Stroke - 1.125 Rod (287008)
- DAYTON Motor Start Capacitor, 53-64 MFD, Round (2MER5)
- TB WOODS L-Jaw Coupling Hub, L100, Sint Iron, 1-3/8" (L100138)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 460/480V, 7.6A (KDRAA3L2)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 460/480V, 2.1A (KDRMA5L1)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 460/480V, 124A (KDRULH3L)
- KDR-LINE REACTORS Input Line Reactor, High Z, 460/480V, 3.4A (KDRAA1H2)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 460/480V, 27A (KDRB1L)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 460/480V, 21A (KDRULB2L)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 208/240V, 7.5A (KDRMA27L1)
- Kdr-Line Reactors Input Line Reactors