Shop All Input Line Reactors
Kdr-Line Reactors
Input Line Reactor, Low Z, 208/240V, 7.5A
Mfr # KDRMA27L1
Zoro # G6565885
product price: $96.15
/ea
Free Shipping & Returns
$96.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure Open
- Input Voltage 208/240V AC
- Max. HP 2 hp
- Max. Output Amps 7.5 A
- Application Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kdr-Line Reactors
- MFR # KDRMA27L1
- Zoro # G6565885
- Country of Origin United States
- Category Input Line Reactors
Dimensions
Width | 4.18 |
Height | 4.0 |
Depth | 3.75 |
Overall Width | 4.18 in |
Overall Depth | 3.75 in |
Overall Height | 4 in |
Details
Item | Input Line Reactor |
Enclosure | Open |
Input Voltage | 208/240V AC |
Max. HP | 2 hp |
Max. Output Amps | 7.5 A |
Application | Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems |
Phase | Three |
Filter Type | Low Z |
Watts Loss | 21 W |
Function | Eliminate AC Drive Nuissance Tripping and Reduce Harmonics |
Features | Protects 6-Pulse Rectifiers and Power Conversion Devices, Protects the Drive from Harmful Voltage Spikes, Reduces Harmonics |
Standards | RoHS, UL Listed |
Impedance | 3 % |
For Use With | Variable Frequency Drive |
Maximum Output Current | 10 A |
Frequency | 50/60 Hz |
Enclosure Type | Open |
Maximum Output Power | 2 hp |
Description
Input Line Reactor, Open, Filter Type Low Z, Maximum Output Power 2 hp, 208/240V AC, Maximum Output Current 10 A, Watts Loss 21 W, Overall Height 4 in, Overall Width 4.18 in, Overall Depth 3.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 3/8" x 500 ft PVC Bulk Multipurpose Air Hose 300 psi BL (20307559)
- TRITAN Min Ball Bearing, PS, 0.75In Bore Dia (R12 2RS PRX)
- BAILEY HYDRAULICS Riveted Roller Chain Box 120R-10-Standard: 120 Chain Size, 10 Ft, 131541 (131541)
- DODGE 2012 X 1-KW Taper Lock Bushing (2012 1 IN)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 460/480V, 34A (KDRD1L)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 460/480V, 21A (KDRULB2L)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 208/240V, 4.6A (KDRMA24L1)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 460/480V, 2.1A (KDRMA5L1)
- KDR-LINE REACTORS Input Line Reactor, High Z, 460/480V, 3.4A (KDRAA1H2)
- KDR-LINE REACTORS InputReactor, HighZ, 208/240V, 7.5A, ULType1 (KDRMA26H1E01)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 460/480V, 7.6A (KDRAA3L2)
- Kdr-Line Reactors Drive Reactors and Filters