Shop All Input Line Reactors
Kdr-Line Reactors
Input Line Reactor, Low Z, 208/240V, 4.6A
Mfr # KDRMA24L1
Zoro # G7119061
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 208/240V AC
- Max. HP 1 hp
- Max. Output Amps 4.6 A
- Application Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
- Phase Three
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kdr-Line Reactors
- MFR # KDRMA24L1
- Zoro # G7119061
- Country of Origin United States
- Category Input Line Reactors
Dimensions
Height | 4.0 |
Width | 4.18 |
Depth | 3.75 |
Overall Width | 4.45 in |
Overall Height | 3.63 in |
Overall Depth | 1.78 in |
Details
Item | Input Line Reactor |
Enclosure | Open |
Input Voltage | 208/240V AC |
Max. HP | 1 hp |
Max. Output Amps | 4.6 A |
Application | Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems |
Phase | Three |
Filter Type | Low Z |
Watts Loss | 19.2 W |
Function | Eliminate AC Drive Nuissance Tripping and Reduce Harmonics |
Standards | RoHS, UL Listed |
Features | Protects 6-Pulse Rectifiers and Power Conversion Devices, Protects the Drive from Harmful Voltage Spikes, Reduces Harmonics |
Impedance | 3 % |
Maximum Output Current | 5.5 A |
Enclosure Type | Open |
For Use With | Variable Frequency Drive |
Frequency | 50/60 Hz |
Maximum Output Power | 1 hp |
Description
Input Line Reactor, Open, Filter Type Low Z, Maximum Output Power 1 hp, 208/240V AC, Maximum Output Current 5.5 A, Watts Loss 19.2 W, Overall Height 3.63 in, Overall Width 4.45 in, Overall Depth 1.78 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY Ac Drive 25AD6P0N104 (25A-D6P0N104)
- DAYTON AC Gearmotor, 12.0 in-lb Max. Torque, 164 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (453R98)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 15:1 (F718-15-B5-G)
- SUPCO Molded Cogged V Belt, AX46 (AX46)
- KDR-LINE REACTORS Input Line Reactor, High Z, 460/480V, 40A (KDRE2H)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 208/240V, 10.6A (KDRAA28L2)
- KDR-LINE REACTORS Input Line Reactor, High Z, 460/480V, 4.8A (KDRAA2H2)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 460/480V, 14A (KDRAA5L2)
- KDR-LINE REACTORS InputReactor, HighZ, 480V, 27A, ULType1 (KDRC3HE01)
- KDR-LINE REACTORS InputReactor, LowZ, 480V, 40A, ULType1 (KDRD2LE01)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 575/600V, 192A (KDRULI42L)
- Kdr-Line Reactors Input Line Reactors