Shop All Input Line Reactors
Kdr-Line Reactors
Input Line Reactor, Low Z, 208/240V, 2.4A
Mfr # KDRB2L
Zoro # G6823433
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure Open
- Input Voltage 208/240V AC
- Max. HP 0.5 hp
- Max. Output Amps 2.4 A
- Application Input to VFD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kdr-Line Reactors
- MFR # KDRB2L
- Zoro # G6823433
- Country of Origin United States
- Category Input Line Reactors
Dimensions
Height | 4.0 |
Width | 4.18 |
Depth | 3.75 |
Overall Height | 12.25 in |
Overall Depth | 6.75 in |
Details
Item | Input Line Reactor |
Enclosure | Open |
Input Voltage | 208/240V AC |
Max. HP | 0.5 hp |
Max. Output Amps | 2.4 A |
Application | Input to VFD |
Phase | Three |
Filter Type | Low Z |
Watts Loss | 7 W |
Standards | UL Listed, CE certified |
Function | Eliminate AC Drive Nuissance Tripping and Reduce Harmonics |
Features | Optimized VFD Protection |
Impedance | 3 % |
Enclosure Type | Open |
Maximum Output Power | 15 hp |
Maximum Output Current | 21 A |
Frequency | 50/60 Hz |
Description
Input Line Reactor, Open, Filter Type Low Z, Maximum Output Power 15 hp, 208/240V AC, Maximum Output Current 21 A, Watts Loss 7 W, Overall Height 12.25 in, Overall Depth 6.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Taper-Lock Bushing, 1-1/4in.Bore dia. (1610 X 1-1/4)
- EATON AEROQUIP Adpt, MNPT-FJIC, 1/4-18, 9/16-18, El (2250-4-6S)
- MILTON M Style Coupler and Plug Kit, 5 Pcs (S-211)
- AIGNEP USA Union Elbow, Brass, Push-Fit, 1/4in., PK5 (88130-04)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 208/240V, 16.7A (KDRB22L)
- KDR-LINE REACTORS InputReactor, LowZ, 480V, 27A, ULType1 (KDRB1LE01)
- KDR-LINE REACTORS InputReact., HighZ, 208/240V, 46.2A, ULType1 (KDRD22HE01)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 575/600V, 32A (KDRD42L)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 460/480V, 65A (KDRF2L)
- KDR-LINE REACTORS Input Line Reactor, High Z, 208/240V, 74.8A (KDRF28H)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 460/480V, 240A (KDRULG3L)
- Kdr-Line Reactors Drive Reactors and Filters