Shop All Input Line Reactors
Kdr-Line Reactors
Input Line Reactor, Low Z, 208/240V, 10.6A
Mfr # KDRAA28L2
Zoro # G6589676
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 208/240V AC
- Max. HP 3 hp
- Max. Output Amps 10.6 A
- Application Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
- Phase Three
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kdr-Line Reactors
- MFR # KDRAA28L2
- Zoro # G6589676
- Country of Origin United States
- Category Input Line Reactors
Dimensions
Depth | 3.75 |
Height | 4.0 |
Width | 4.18 |
Overall Depth | 2.64 in |
Overall Height | 4.44 in |
Overall Width | 4.25 in |
Details
Item | Input Line Reactor |
Enclosure | Open |
Input Voltage | 208/240V AC |
Max. HP | 3 hp |
Max. Output Amps | 10.6 A |
Application | Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems |
Phase | Three |
Filter Type | Low Z |
Watts Loss | 42 W |
Function | Eliminate AC Drive Nuissance Tripping and Reduce Harmonics |
Features | Protects 6-Pulse Rectifiers and Power Conversion |
Impedance | 3 % |
Standards | UL Listed |
Frequency | 50/60 Hz |
Maximum Output Power | 3 hp |
Enclosure Type | Open |
For Use With | Variable Frequency Drive |
Maximum Output Current | 12 A |
Description
Input Line Reactor, Open, Filter Type Low Z, Maximum Output Power 3 hp, 208/240V AC, Maximum Output Current 12 A, Watts Loss 42 W, Overall Height 4.44 in, Overall Width 4.25 in, Overall Depth 2.64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Coiled Air 12 ft. Single Blue, W 6" Lead (81-0012-B)
- DAYTON Metric Sleeve Bearing, 22x29x22 L, PK5 (3FJY3)
- ZORO SELECT Hose Clamp, 1-1/4 to 3-1/4 In, SAE 44, PK10 (670040044)
- CARLISLE BX59 Gold-Ribbon Cog-Belt (BX59)
- KDR-LINE REACTORS InputReactor, LowZ, 208/240V, 10.6A, ULType1 (KDRAA28L2E01)
- KDR-LINE REACTORS InputReactor, LowZ, 480V, 52A, ULType1 (KDRC1LE01)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 460/480V, 2.1A (KDRMA5L1)
- KDR-LINE REACTORS InputReactor, HighZ, 480V, 27A, ULType1 (KDRC3HE01)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 460/480V, 7.6A (KDRAA3L2)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 460/480V, 27A (KDRB1L)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 460/480V, 14A (KDRAA5L2)
- Kdr-Line Reactors Drive Reactors and Filters