Shop All Input Line Reactors
Kdr-Line Reactors
Input Line Reactor, High Z, 575/600V, 864A
Mfr # KDRULX41H
Zoro # G9867821
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,883.99
Free 30-Day Returns
Key Features
- Enclosure Open
- Input Voltage 575/600V AC
- Max. HP 900 hp
- Max. Output Amps 864 A
- Application Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kdr-Line Reactors
- MFR # KDRULX41H
- Zoro # G9867821
- Country of Origin United States
- Category Input Line Reactors
Dimensions
Width | 21 |
Height | 18.5 |
Depth | 18 |
Overall Depth | 18 in |
Overall Height | 18.5 in |
Overall Width | 21 in |
Details
Item | Input Line Reactor |
Enclosure | Open |
Input Voltage | 575/600V AC |
Max. HP | 900 hp |
Max. Output Amps | 864 A |
Application | Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems |
Phase | Three |
Filter Type | High Z |
Watts Loss | 1,791 W |
Standards | RoHS, UL Listed |
Function | Eliminate AC Drive Nuissance Tripping and Reduce Harmonics |
Impedance | 5 % |
Features | Protects 6-Pulse Rectifiers and Power Conversion |
For Use With | Variable Frequency Drive |
Enclosure Type | Open |
Maximum Output Power | 900 hp |
Frequency | 50/60 Hz |
Maximum Output Current | 900 A |
Description
Input Line Reactor, Open, Filter Type High Z, Maximum Output Power 900 hp, 575/600V AC, Maximum Output Current 900 A, Watts Loss 1,791 W, Overall Height 18.5 in, Overall Width 21 in, Overall Depth 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Valve Ball (KF125190)
- MILTON INDUSTRIES HI-Flo V-Style 1/4" MNPT Steel (S760-1)
- EATON Soft Starter, 240A, 3 Phase (S811+T24N3S)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 100 ft Length, 2,500 psi (TMP-N-4100)
- KDR-LINE REACTORS Input Line Reactor, High Z, 460/480V, 3.4A (KDRAA1H2)
- KDR-LINE REACTORS InputReactor, LowZ, 208/240V, 46.2A, ULType1 (KDRD24LE01)
- KDR-LINE REACTORS InputReactor, HighZ, 480V, 27A, ULType1 (KDRC3HE01)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 460/480V, 124A (KDRULH3L)
- KDR-LINE REACTORS Input Line Reactor, High Z, 460/480V, 52A (KDRF4H)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 575/600V, 32A (KDRD42L)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 460/480V, 2.1A (KDRMA5L1)
- Kdr-Line Reactors Drive Reactors and Filters