Shop All Input Line Reactors
Kdr-Line Reactors
Input Line Reactor, High Z, 575/600V, 41A
Mfr # KDRF44H
Zoro # G6699357
product price: $341.99
/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 575/600V AC
- Max. HP 40 hp
- Max. Output Amps 41 A
- Application Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
- Phase Three
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kdr-Line Reactors
- MFR # KDRF44H
- Zoro # G6699357
- Country of Origin United States
- Category Input Line Reactors
Dimensions
Depth | 6 |
Height | 7 |
Width | 9 |
Overall Height | 7 in |
Overall Depth | 6 in |
Overall Width | 9 in |
Details
Item | Input Line Reactor |
Enclosure | Open |
Input Voltage | 575/600V AC |
Max. HP | 40 hp |
Max. Output Amps | 41 A |
Application | Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems |
Phase | Three |
Filter Type | High Z |
Watts Loss | 172 W |
Impedance | 5 % |
Function | Eliminate AC Drive Nuissance Tripping and Reduce Harmonics |
Features | Protects 6-Pulse Rectifiers and Power Conversion Devices, Protects the Drive from Harmful Voltage Spikes, Reduces Harmonics |
Standards | RoHS, UL Listed |
Maximum Output Power | 50 hp |
Maximum Output Current | 44 A |
Enclosure Type | Open |
Frequency | 50/60 Hz |
For Use With | Variable Frequency Drive |
Description
Input Line Reactor, Open, Filter Type High Z, Maximum Output Power 50 hp, 575/600V AC, Maximum Output Current 44 A, Watts Loss 172 W, Overall Height 7 in, Overall Width 9 in, Overall Depth 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRC Multi-Purpose Food Grade Silicone Lubricant, H1 Food Grade, -40 to 400 Degree F, 16 Oz Non Aerosol (03039)
- INA Yoke Type Needle Yoke type, needle, without ax. guidance (ST012)
- ALPHA TECHNOLOGIES AIGNEP Needle Valve, , Knob Adj., 4MM Tube X M5 Thread, Composite Body (55925-4-M5)
- DDS Shaft Seal, 28 x 52 x 7 mm., TC, Nitrile Rubber (28527TC)
- KDR-LINE REACTORS InputReactor, HighZ, 480V, 27A, ULType1 (KDRC3HE01)
- KDR-LINE REACTORS InputReact., HighZ, 208/240V, 59.4A, ULType1 (KDRC22HE01)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 575/600V, 32A (KDRD42L)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 460/480V, 34A (KDRD1L)
- KDR-LINE REACTORS Input Line Reactor, High Z, 208/240V, 16.7A (KDRB25H)
- KDR-LINE REACTORS InputReactor, LowZ, 480V, 40A, ULType1 (KDRD2LE01)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 208/240V, 16.7A (KDRB22L)
- Kdr-Line Reactors Input Line Reactors