Shop All Input Line Reactors
Kdr-Line Reactors
Input Line Reactor, High Z, 575/600V, 412A
Mfr # KDRULS47H
Zoro # G9867873
product price: $2,552.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,552.99
Free 30-Day Returns
Key Features
- Enclosure Open
- Input Voltage 575/600V AC
- Max. HP 450 hp
- Max. Output Amps 412 A
- Application Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kdr-Line Reactors
- MFR # KDRULS47H
- Zoro # G9867873
- Country of Origin United States
- Category Input Line Reactors
Dimensions
Width | 15 |
Height | 11.38 |
Depth | 13.25 |
Overall Width | 15 in |
Overall Height | 11.38 in |
Overall Depth | 13.25 in |
Details
Item | Input Line Reactor |
Enclosure | Open |
Input Voltage | 575/600V AC |
Max. HP | 450 hp |
Max. Output Amps | 412 A |
Application | Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems |
Phase | Three |
Filter Type | High Z |
Watts Loss | 521 W |
Function | Eliminate AC Drive Nuissance Tripping and Reduce Harmonics |
Features | Protects 6-Pulse Rectifiers and Power Conversion |
Standards | UL Listed |
Impedance | 5 % |
Maximum Output Power | 450 hp |
Frequency | 50/60 Hz |
Maximum Output Current | 440 A |
Enclosure Type | Open |
For Use With | Variable Frequency Drive |
Description
Input Line Reactor, Open, Filter Type High Z, Maximum Output Power 450 hp, 575/600V AC, Maximum Output Current 440 A, Watts Loss 521 W, Overall Height 11.38 in, Overall Width 15 in, Overall Depth 13.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 50 Hz Motor, 1/3 HP, 1425,110/220, 56, TEFC (6K472BB)
- TRITAN Sngl Grv Cast Iron Variable Pitch Sheave, 7/8-in. Bore, Fnshd Bore w/Keyway & Set Screw, 4.75-in. OD (1VP50 X 7/8)
- NUMATICS Swivel, 1/4In NPT, 1/4In Push In (2FPRN8)
- FESTO Double Nipple NPFC-D-2G12-M (NPFC-D-2G12-M)
- KDR-LINE REACTORS InputReactor, HighZ, 480V, 14A, ULType1 (KDRAA5H2E01)
- KDR-LINE REACTORS Input Line Reactor, High Z, 460/480V, 3.4A (KDRAA1H2)
- KDR-LINE REACTORS InputReactor, LowZ, 208/240V, 46.2A, ULType1 (KDRD24LE01)
- KDR-LINE REACTORS InputReactor, HighZ, 480V, 40A, ULType1 (KDRE2HE01)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 208/240V, 4.6A (KDRMA24L1)
- KDR-LINE REACTORS InputReactor, LowZ, 480V, 52A, ULType1 (KDRC1LE01)
- KDR-LINE REACTORS InputReactor, LowZ, 208/240V, 30.8A, ULType1 (KDRD25LE01)
- Kdr-Line Reactors Drive Reactors and Filters