Shop All Input Line Reactors
Kdr-Line Reactors
Input Line Reactor, High Z, 575/600V, 3.9A
Mfr # KDRAA44H2
Zoro # G6913776
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 575/600V AC
- Max. HP 3 hp
- Max. Output Amps 3.9 A
- Application Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
- Phase Three
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kdr-Line Reactors
- MFR # KDRAA44H2
- Zoro # G6913776
- Country of Origin United States
- Category Input Line Reactors
Dimensions
Height | 4.0 |
Depth | 3.75 |
Width | 4.18 |
Overall Depth | 2.64 in |
Overall Width | 4.25 in |
Overall Height | 4.44 in |
Details
Item | Input Line Reactor |
Enclosure | Open |
Input Voltage | 575/600V AC |
Max. HP | 3 hp |
Max. Output Amps | 3.9 A |
Application | Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems |
Phase | Three |
Filter Type | High Z |
Watts Loss | 46.6 W |
Standards | UL Listed |
Impedance | 5 % |
Function | Eliminate AC Drive Nuissance Tripping and Reduce Harmonics |
Features | Protects 6-Pulse Rectifiers and Power Conversion |
Enclosure Type | Open |
Frequency | 50/60 Hz |
Maximum Output Power | 3 hp |
For Use With | Variable Frequency Drive |
Maximum Output Current | 4.5 A |
Description
Input Line Reactor, Open, Filter Type High Z, Maximum Output Power 3 hp, 575/600V AC, Maximum Output Current 4.5 A, Watts Loss 46.6 W, Overall Height 4.44 in, Overall Width 4.25 in, Overall Depth 2.64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Grease Gun, Cordless, 14 oz. (DCGG571B)
- MAXIM Hyd Cylinder, 4 In Bore, 30 In Stroke (218-368)
- MITSUBOSHI Conventional V-Belt C Type, 7/8" x 106" (C106)
- TB WOODS G-Flex Grid Coupling, 1050T Grid (1050G)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 460/480V, 21A (KDRULB2L)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 460/480V, 77A (KDRF4L)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 460/480V, 2.1A (KDRMA5L1)
- KDR-LINE REACTORS Input Line Reactor, High Z, 460/480V, 14A (KDRAA5H2)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 575/600V, 32A (KDRD42L)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 208/240V, 2.4A (KDRB2L)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 460/480V, 65A (KDRF2L)
- Kdr-Line Reactors Input Line Reactors