Shop All Input Line Reactors
Kdr-Line Reactors
Input Line Reactor, High Z, 575/600V, 242A
Mfr # KDRULL46H
Zoro # G6384752
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,786.99
Free 30-Day Returns
Key Features
- Enclosure Open
- Input Voltage 575/600V AC
- Max. HP 250 hp
- Max. Output Amps 242 A
- Application Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kdr-Line Reactors
- MFR # KDRULL46H
- Zoro # G6384752
- Country of Origin United States
- Category Input Line Reactors
Dimensions
Height | 11.38 |
Width | 15 |
Depth | 11.25 |
Overall Height | 11.38 in |
Overall Width | 15 in |
Overall Depth | 11.25 in |
Details
Item | Input Line Reactor |
Enclosure | Open |
Input Voltage | 575/600V AC |
Max. HP | 250 hp |
Max. Output Amps | 242 A |
Application | Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems |
Phase | Three |
Filter Type | High Z |
Watts Loss | 478 W |
Function | Eliminate AC Drive Nuissance Tripping and Reduce Harmonics |
Standards | RoHS, UL Listed |
Features | Protects 6-Pulse Rectifiers and Power Conversion Devices, Protects the Drive from Harmful Voltage Spikes, Reduces Harmonics |
Impedance | 5 % |
Frequency | 50/60 Hz |
For Use With | Variable Frequency Drive |
Maximum Output Power | 250 hp |
Maximum Output Current | 260 A |
Enclosure Type | Open |
Description
Input Line Reactor, Open, Filter Type High Z, Maximum Output Power 250 hp, 575/600V AC, Maximum Output Current 260 A, Watts Loss 478 W, Overall Height 11.38 in, Overall Width 15 in, Overall Depth 11.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Repair Kits (22XK03)
- FASCO HVAC Motor, 1/10 HP, 3200 rpm, 208-230V, 3.3 (D404)
- SEALMASTER Pillow Block Bearing, Ball, 1-7/16" Bore (NP-23)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 2.2 inch OD (AK22x5/8)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 208/240V, 7.5A (KDRMA27L1)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 460/480V, 65A (KDRF2L)
- KDR-LINE REACTORS InputReactor, LowZ, 208/240V, 10.6A, ULType1 (KDRAA28L2E01)
- KDR-LINE REACTORS Input Line Reactor, High Z, 208/240V, 74.8A (KDRF28H)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 208/240V, 16.7A (KDRB22L)
- KDR-LINE REACTORS InputReactor, HighZ, 480V, 124A, ULType1 (KDRULI2HE01)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 460/480V, 77A (KDRF4L)
- Kdr-Line Reactors Input Line Reactors