Shop All Input Line Reactors
Kdr-Line Reactors
Input Line Reactor, High Z, 575/600V, 0.9A
Mfr # KDRMA43H1
Zoro # G6957456
product price: $69.29
/ea
$69.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 575/600V AC
- Max. HP 0.5 hp
- Max. Output Amps 0.9 A
- Application Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
- Phase Three
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kdr-Line Reactors
- MFR # KDRMA43H1
- Zoro # G6957456
- Country of Origin United States
- Category Input Line Reactors
Dimensions
Width | 4.18 |
Depth | 3.75 |
Height | 4.0 |
Overall Height | 3.63 in |
Overall Depth | 1.78 in |
Overall Width | 4.45 in |
Details
Item | Input Line Reactor |
Enclosure | Open |
Input Voltage | 575/600V AC |
Max. HP | 0.5 hp |
Max. Output Amps | 0.9 A |
Application | Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems |
Phase | Three |
Filter Type | High Z |
Watts Loss | 12.9 W |
Features | Protects 6-Pulse Rectifiers and Power Conversion Devices, Protects the Drive from Harmful Voltage Spikes, Reduces Harmonics |
Function | Eliminate AC Drive Nuissance Tripping and Reduce Harmonics |
Standards | RoHS, UL Listed |
Impedance | 5 % |
Enclosure Type | Open |
Maximum Output Current | 1.1 A |
For Use With | Variable Frequency Drive |
Frequency | 50/60 Hz |
Maximum Output Power | 0.5 hp |
Description
Input Line Reactor, Open, Filter Type High Z, Maximum Output Power 0.5 hp, 575/600V AC, Maximum Output Current 1.1 A, Watts Loss 12.9 W, Overall Height 3.63 in, Overall Width 4.45 in, Overall Depth 1.78 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Element Clamp, Gray, 3/4", PK20 (69565-G)
- COXREELS Fuel Hose Assembly 3/4"IDx35Ft, 300PSI, 5 (5097-35)
- D&D 1837mm Outside Length, 9 2/3mm Top Width, 1 Ribs (SPZ1837)
- SMC Y Union, 10mm, TubexTube (KQ2U10-00A)
- KDR-LINE REACTORS InputReactor, LowZ, 208/240V, 46.2A, ULType1 (KDRD24LE01)
- KDR-LINE REACTORS InputReactor, HighZ, 480V, 27A, ULType1 (KDRC3HE01)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 460/480V, 240A (KDRULG3L)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 575/600V, 32A (KDRD42L)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 208/240V, 2.4A (KDRB2L)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 208/240V, 16.7A (KDRB22L)
- KDR-LINE REACTORS InputReactor, LowZ, 480V, 27A, ULType1 (KDRB1LE01)
- Kdr-Line Reactors Drive Reactors and Filters