Shop All Input Line Reactors
Kdr-Line Reactors
Input Line Reactor, High Z, 460/480V, 840A
Mfr # KDRULS2H
Zoro # G9868013
product price: $4,927.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$4,927.99
Free 30-Day Returns
Key Features
- Enclosure Open
- Input Voltage 460/480V AC
- Max. HP 700 hp
- Max. Output Amps 840 A
- Application Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kdr-Line Reactors
- MFR # KDRULS2H
- Zoro # G9868013
- Country of Origin United States
- Category Input Line Reactors
Dimensions
Depth | 13.25 |
Height | 11.38 |
Width | 15 |
Overall Height | 11.38 in |
Overall Depth | 13.25 in |
Overall Width | 15 in |
Details
Item | Input Line Reactor |
Enclosure | Open |
Input Voltage | 460/480V AC |
Max. HP | 700 hp |
Max. Output Amps | 840 A |
Application | Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems |
Phase | Three |
Filter Type | High Z |
Watts Loss | 1,454 W |
Function | Eliminate AC Drive Nuissance Tripping and Reduce Harmonics |
Standards | UL Listed |
Features | Protects 6-Pulse Rectifiers and Power Conversion |
Impedance | 5 % |
Enclosure Type | Open |
Frequency | 50/60 Hz |
Maximum Output Current | 840 A |
For Use With | Variable Frequency Drive |
Maximum Output Power | 700 hp |
Description
Input Line Reactor, Open, Filter Type High Z, Maximum Output Power 700 hp, 460/480V AC, Maximum Output Current 840 A, Watts Loss 1,454 W, Overall Height 11.38 in, Overall Width 15 in, Overall Depth 13.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Single Row Radial Ball Bearing, Shielded (207WD)
- DAYTON DC Gearmotor, 113.0 in-lb Max. Torque, 64 RPM Nameplate RPM, 90V DC Voltage (4Z382)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1253050, Pressure Line, 10 micron, Outside-In (MF0060067)
- ARO Solenoid Air Control Valve, 3/8 In, 120V (M253SS-120-A)
- KDR-LINE REACTORS Input Line Reactor, High Z, 460/480V, 27A (KDRC3H)
- KDR-LINE REACTORS InputReactor, LowZ, 480V, 27A, ULType1 (KDRB1LE01)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 460/480V, 65A (KDRF2L)
- KDR-LINE REACTORS InputReactor, LowZ, 480V, 21A, ULType1 (KDRB2LE01)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 575/600V, 32A (KDRD42L)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 460/480V, 14A (KDRAA5L2)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 208/240V, 10.6A (KDRAA28L2)
- Kdr-Line Reactors Drive Reactors and Filters