Shop All Input Line Reactors
Kdr-Line Reactors
Input Line Reactor, High Z, 460/480V, 7.6A
Mfr # KDRAA3H2
Zoro # G6973635
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 460/480V AC
- Max. HP 5 hp
- Max. Output Amps 7.6 A
- Application Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
- Phase Three
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kdr-Line Reactors
- MFR # KDRAA3H2
- Zoro # G6973635
- Country of Origin United States
- Category Input Line Reactors
Dimensions
Depth | 3.75 |
Height | 4.0 |
Width | 4.18 |
Overall Depth | 2.64 in |
Overall Height | 4.44 in |
Overall Width | 4.25 in |
Details
Item | Input Line Reactor |
Enclosure | Open |
Input Voltage | 460/480V AC |
Max. HP | 5 hp |
Max. Output Amps | 7.6 A |
Application | Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems |
Phase | Three |
Filter Type | High Z |
Watts Loss | 66.3 W |
Standards | UL Listed |
Impedance | 5 % |
Features | Protects 6-Pulse Rectifiers and Power Conversion |
Function | Eliminate AC Drive Nuissance Tripping and Reduce Harmonics |
Frequency | 50/60 Hz |
Maximum Output Current | 8.2 A |
Enclosure Type | Open |
For Use With | Variable Frequency Drive |
Maximum Output Power | 5 hp |
Description
Input Line Reactor, Open, Filter Type High Z, Maximum Output Power 5 hp, 460/480V AC, Maximum Output Current 8.2 A, Watts Loss 66.3 W, Overall Height 4.44 in, Overall Width 4.25 in, Overall Depth 2.64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES SPA3150 Metric V-Belt, 3150mm Outside Length, 13mm Top Width, 1 Ribs (SPA3150)
- ZORO SELECT Sheave, 1 1/8 in dia. Bore, Fixed Bore (BK67X1-1/8)
- TRITAN Yoke Type Track Roller, Single Row Row Ball, 2 Rubber Seals, Crowned OD, 12mm Bore, 35mm OD, 10mm W (361201 2RS PRX)
- SKF SKF 6308RS, Single Row Ball Bearings (6308RS)
- KDR-LINE REACTORS InputReactor, LowZ, 480V, 52A, ULType1 (KDRC1LE01)
- KDR-LINE REACTORS Input Line Reactor, High Z, 460/480V, 27A (KDRC3H)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 460/480V, 2.1A (KDRMA5L1)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 208/240V, 16.7A (KDRB22L)
- KDR-LINE REACTORS Input Line Reactor, High Z, 208/240V, 74.8A (KDRF28H)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 460/480V, 34A (KDRD1L)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 575/600V, 11A (KDRAA49L2)
- Kdr-Line Reactors Drive Reactors and Filters