Shop All Input Line Reactors
Kdr-Line Reactors
Input Line Reactor, High Z, 460/480V, 4.8A
Mfr # KDRAA2H2
Zoro # G6814157
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 460/480V AC
- Max. HP 3 hp
- Max. Output Amps 4.8 A
- Application Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
- Phase Three
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kdr-Line Reactors
- MFR # KDRAA2H2
- Zoro # G6814157
- Country of Origin United States
- Category Input Line Reactors
Dimensions
Width | 4.18 |
Depth | 3.75 |
Height | 4.0 |
Overall Height | 4.44 in |
Overall Depth | 2.64 in |
Overall Width | 4.25 in |
Details
Item | Input Line Reactor |
Enclosure | Open |
Input Voltage | 460/480V AC |
Max. HP | 3 hp |
Max. Output Amps | 4.8 A |
Application | Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems |
Phase | Three |
Filter Type | High Z |
Watts Loss | 41.8 W |
Function | Eliminate AC Drive Nuissance Tripping and Reduce Harmonics |
Features | Protects 6-Pulse Rectifiers and Power Conversion |
Impedance | 5 % |
Standards | UL Listed |
For Use With | Variable Frequency Drive |
Maximum Output Current | 5.4 A |
Enclosure Type | Open |
Frequency | 50/60 Hz |
Maximum Output Power | 3 hp |
Description
Input Line Reactor, Open, Filter Type High Z, Maximum Output Power 3 hp, 460/480V AC, Maximum Output Current 5.4 A, Watts Loss 41.8 W, Overall Height 4.44 in, Overall Width 4.25 in, Overall Depth 2.64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Barbed Hose Fitting, Hose ID 3", BSPT (RST35A)
- MARS Oval Run Capacitor, 30Mfd, 370V, Ms12917 (12917)
- CAMPBELL HAUSFELD Regulator, w/Gauge, 1/4" NPT (MP514803AV)
- BOSTON GEAR Speed Reducer, C-Face, 140TC/180C, 10:1 (F721-10-B7-G)
- KDR-LINE REACTORS InputReactor, HighZ, 480V, 14A, ULType1 (KDRAA5H2E01)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 460/480V, 14A (KDRAA5L2)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 460/480V, 34A (KDRD1L)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 208/240V, 4.6A (KDRMA24L1)
- KDR-LINE REACTORS Input Line Reactor, High Z, 460/480V, 14A (KDRAA5H2)
- KDR-LINE REACTORS Input Line Reactor, High Z, 460/480V, 27A (KDRC3H)
- EATON CUTLER-HAMMER AF91 INPUT 480V-AC LINE AND LOAD REACTOR (K64-989-4091)
- Kdr-Line Reactors Input Line Reactors