Shop All Input Line Reactors
Kdr-Line Reactors
Input Line Reactor, High Z, 460/480V, 477A
Mfr # KDRULL4H
Zoro # G9868056
product price: $2,342.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,342.99
Free 30-Day Returns
Key Features
- Enclosure Open
- Input Voltage 460/480V AC
- Max. HP 400 hp
- Max. Output Amps 477 A
- Application Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kdr-Line Reactors
- MFR # KDRULL4H
- Zoro # G9868056
- Country of Origin United States
- Category Input Line Reactors
Dimensions
Height | 11.38 |
Depth | 12 |
Width | 15 |
Overall Width | 15 in |
Overall Height | 11.38 in |
Overall Depth | 12 in |
Details
Item | Input Line Reactor |
Enclosure | Open |
Input Voltage | 460/480V AC |
Max. HP | 400 hp |
Max. Output Amps | 477 A |
Application | Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems |
Phase | Three |
Filter Type | High Z |
Watts Loss | 730 W |
Features | Protects 6-Pulse Rectifiers and Power Conversion Devices, Protects the Drive from Harmful Voltage Spikes, Reduces Harmonics |
Standards | RoHS, UL Listed |
Function | Eliminate AC Drive Nuissance Tripping and Reduce Harmonics |
Impedance | 5 % |
For Use With | Variable Frequency Drive |
Frequency | 50/60 Hz |
Maximum Output Power | 400 hp |
Enclosure Type | Open |
Maximum Output Current | 480 A |
Description
Input Line Reactor, Open, Filter Type High Z, Maximum Output Power 400 hp, 460/480V AC, Maximum Output Current 480 A, Watts Loss 730 W, Overall Height 11.38 in, Overall Width 15 in, Overall Depth 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Pneumatic Oil Filter, 3/8 In. NPT, 156 cfm (F35332-310)
- KRYTOX 0.5 oz Syringe White (XHT-AC)
- D&D Belt, VS, 1.187 x 25.6in OC (1926V250)
- ZORO SELECT Sleeve Bearing, 16 mm Bore, PTFE Steel (ZUSAB-PB-67)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 460/480V, 21A (KDRULB2L)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 460/480V, 7.6A (KDRAA3L2)
- KDR-LINE REACTORS Input Line Reactor, High Z, 460/480V, 65A (KDRF1H)
- KDR-LINE REACTORS InputReactor, LowZ, 480V, 52A, ULType1 (KDRC1LE01)
- KDR-LINE REACTORS InputReactor, HighZ, 480V, 11A, ULType1 (KDRAA4H2E01)
- KDR-LINE REACTORS Input Line Reactor, High Z, 208/240V, 16.7A (KDRB25H)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 460/480V, 11A (KDRAA4L2)
- Kdr-Line Reactors Drive Reactors and Filters