Shop All Input Line Reactors
Kdr-Line Reactors
Input Line Reactor, High Z, 460/480V, 414A
Mfr # KDRULL3H
Zoro # G6554021
product price: $2,442.99
/ea
Free Shipping & Returns
$2,442.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure Open
- Input Voltage 460/480V AC
- Max. HP 350 hp
- Max. Output Amps 414 A
- Application Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kdr-Line Reactors
- MFR # KDRULL3H
- Zoro # G6554021
- Country of Origin United States
- Category Input Line Reactors
Dimensions
Width | 14.5 |
Height | 11.38 |
Depth | 9.31 |
Overall Depth | 9.31 in |
Overall Height | 11.38 in |
Overall Width | 14.5 in |
Details
Item | Input Line Reactor |
Enclosure | Open |
Input Voltage | 460/480V AC |
Max. HP | 350 hp |
Max. Output Amps | 414 A |
Application | Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems |
Phase | Three |
Filter Type | High Z |
Watts Loss | 750 W |
Standards | RoHS, UL Listed |
Function | Eliminate AC Drive Nuissance Tripping and Reduce Harmonics |
Impedance | 5 % |
Features | Protects 6-Pulse Rectifiers and Power Conversion Devices, Protects the Drive from Harmful Voltage Spikes, Reduces Harmonics |
Maximum Output Current | 435 A |
Frequency | 50/60 Hz |
For Use With | Variable Frequency Drive |
Enclosure Type | Open |
Maximum Output Power | 350 hp |
Description
Input Line Reactor, Open, Filter Type High Z, Maximum Output Power 350 hp, 460/480V AC, Maximum Output Current 435 A, Watts Loss 750 W, Overall Height 11.38 in, Overall Width 14.5 in, Overall Depth 9.31 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1-3/16" Bore (VCJ 1 3/16)
- POWERFLITE B37 40" Outside Length, 21/32" Top Width, 1 Ribs (B37-2)
- TB WOODS L-Jaw Coupling Hub, L190, Cast Iron, 42mm (L19042MM)
- HANKISON Air Dryer, Membrane, 4.6 to 24.5 CFM (HMM5-6F)
- KDR-LINE REACTORS Input Line Reactor, High Z, 460/480V, 7.6A (KDRAA3H2)
- KDR-LINE REACTORS InputReactor, HighZ, 480V, 40A, ULType1 (KDRE2HE01)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 460/480V, 65A (KDRF2L)
- KDR-LINE REACTORS InputReactor, LowZ, 208/240V, 30.8A, ULType1 (KDRD25LE01)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 460/480V, 124A (KDRULH3L)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 460/480V, 7.6A (KDRAA3L2)
- KDR-LINE REACTORS Input Line Reactor, High Z, 208/240V, 46.2A (KDRD22H)
- Kdr-Line Reactors Input Line Reactors