Shop All Input Line Reactors
Kdr-Line Reactors
Input Line Reactor, High Z, 460/480V, 1500A
Mfr # KDRULY1H
Zoro # G9867961
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$6,729.99
Free 30-Day Returns
Key Features
- Enclosure Open
- Input Voltage 460/480V AC
- Max. HP 1,250 hp
- Max. Output Amps 1,500 A
- Application Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kdr-Line Reactors
- MFR # KDRULY1H
- Zoro # G9867961
- Country of Origin United States
- Category Input Line Reactors
Dimensions
Depth | 23 |
Height | 20 |
Width | 23 |
Overall Width | 23 in |
Overall Depth | 23 in |
Overall Height | 20 in |
Details
Item | Input Line Reactor |
Enclosure | Open |
Input Voltage | 460/480V AC |
Max. HP | 1,250 hp |
Max. Output Amps | 1,500 A |
Application | Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems |
Phase | Three |
Filter Type | High Z |
Watts Loss | 2,596 W |
Function | Eliminate AC Drive Nuissance Tripping and Reduce Harmonics |
Features | Protects 6-Pulse Rectifiers and Power Conversion Devices, Protects the Drive from Harmful Voltage Spikes, Reduces Harmonics |
Impedance | 5 % |
Standards | UL Listed, CE certified |
For Use With | Variable Frequency Drive |
Maximum Output Current | 1,500 A |
Enclosure Type | Open |
Frequency | 50/60 Hz |
Maximum Output Power | 1,250 hp |
Description
Input Line Reactor, Open, Filter Type High Z, Maximum Output Power 1,250 hp, 460/480V AC, Maximum Output Current 1,500 A, Watts Loss 2,596 W, Overall Height 20 in, Overall Width 23 in, Overall Depth 23 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Single Row Radial Ball Bearing, Shielded, #307KDD (307KDD)
- WORLD WIDE FITTINGS Flareless Compression to Flareless Compression to Flareless Compression Union Tee (7705X12X12X12)
- GEARWRENCH 1/4" Drive Universal Joint (80100)
- TIMKEN Pillow Block Bearing, Ball, 1-15/16" Bore (SAS 1 15/16)
- KDR-LINE REACTORS Input Line Reactor, High Z, 460/480V, 65A (KDRF1H)
- KDR-LINE REACTORS Input Line Reactor, High Z, 208/240V, 74.8A (KDRF28H)
- KDR-LINE REACTORS InputReact., HighZ, 208/240V, 59.4A, ULType1 (KDRC22HE01)
- KDR-LINE REACTORS Input Line Reactor, High Z, 460/480V, 7.6A (KDRAA3H2)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 460/480V, 240A (KDRULG3L)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 208/240V, 16.7A (KDRB22L)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 460/480V, 7.6A (KDRAA3L2)
- Kdr-Line Reactors Input Line Reactors